Shop All Strain Relief Grips
Woodhead
PG812 DELUXE CORD GRIPS WAS50132
Mfr # 36265
Zoro # G0388212
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Strain Relief Grip
- UL E76954
- Material - Grip Stainless Steel
- Material - Body Aluminum
- Thread Size 1" NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 36265
- Zoro # G0388212
- UPC # 78678836265
- Country of Origin Mexico
- Category Strain Relief Grips
Dimensions
Thread Size | 1" NPT |
Cable Diameter | 15.88-19.05mm (.625-.750") |
Details
Type | Strain Relief Grip |
UL | E76954 |
Material - Grip | Stainless Steel |
Material - Body | Aluminum |
Hazardous Locations | Class I, Div. 2, Class II, Div. 1 and 2, Class III, Div. 1 and 2 |
Use With | MAX-LOC® Lock Nut 1" NPT 130099-0145, MAX-LOC® Gasket Sealing Ring 1" NPT 130099-0151, MAX-LOC® O-Ring, 1" NPT 130180-0334 |
Gender | Male |
Body Style | Straight |
CSA | LR32159 |
Series | 130097 |
NEMA Rating | NEMA 4 |
Product Name | Deluxe Cord |
Description
Deluxe Cord Grips Strain Relief, 1" NPT, Straight Male, Cable Diameter 15.88-19.05mm (.625-.750")
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Machine Tool Wire, AWM, MTW, TEW, 12 AWG, 500 ft, White, PVC Insulation (411040501)
- LEGRAND Raceway, Series V700, 10 ft., Ivory (V700)
- BR Load Center, BR, 8 Spaces, 125A, 120/240V, Main Lug, 1 Phase (BR816L125FDP)
- ELECTRIDUCT Heat Shrink Tubing 3:1- 1.25" x 25FT- Blue (HS3-125-25-BL)
- CABLE WHOLESALE RJ45 Strain Relief Boots- Gray, 50PK (SR-8P8C-GY)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 1.13 to 1.25 in. (074-01-031)
- REMKE Cord Grip, Alum, 3/4" NPT, .688-.812, Mesh (RSR-213-E)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 2.44 to 2.63 in. (74011186)
- CABLE WHOLESALE RJ45 Strain Relief Boots- Red, 50PK (SR-8P8C-RD)
- PFLITSCH Cable Gland Polyamide Black Metric M16x1.5 4-11mm (BG216PAN)
- SUPERIOR ELECTRIC E3 Cord Protector Strain Relief Boot (Boot E3)
- Woodhead Strain Relief Grips