Shop All Strain Relief Grips
Woodhead
PG812-90 MALE 90 DEGREE SH1WAS50432
Mfr # 36355
Zoro # G0386785
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Grip Stainless Steel
- Thread Size 1" NPT
- CSA LR32159
- Body Style 90° Angle
- Material - Body Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 36355
- Zoro # G0386785
- UPC # 78678836355
- Country of Origin Mexico
- Category Strain Relief Grips
Dimensions
Thread Size | 1" NPT |
Cable Diameter | 15.88-19.05mm (.625-.750") |
Details
Material - Grip | Stainless Steel |
CSA | LR32159 |
Body Style | 90° Angle |
Material - Body | Aluminum |
Gender | Male |
UL | E76954 |
Hazardous Locations | Class I, Div. 2, Class II, Div. 1 and 2, Class III, Div. 1 and 2 |
NEMA Rating | NEMA 4 |
Product Name | Deluxe Cord |
Type | Strain Relief Grip |
Series | 130097 |
Description
Deluxe Cord Grips Strain Relief, 1" NPT, 90 Deg. Angle Male, Cable Diameter 15.88-19.05mm (.625-.750")
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Straight Blade Plug (115PR)
- INTERMATIC Load Center, T, 100A, 240V (T30004R)
- NVENT HOFFMAN Hazardous Location LED Lights, Strip, 25.06x1.69x2.69 (LEDHL24V24)
- MONOPRICE Cat5e, Shielded Inline Coupler (7281)
- WISKA M25x1.5-W/ST/SS1.4305-17.0 (10069003)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 3-3/4 in. Mesh (073031207)
- PFLITSCH M16x1.5/BG/NPB/TPE/11.0/ST (BG216MS)
- REMKE Cord Grip, Alum, 3" NPT, 2.812-3.00, Mesh (RSR-903-E)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 90, 3/4 in Trade (074-01-081)
- REMKE Cord Grip, 1-1/2", 1.125-1.250, Mesh (RSR-9520-E)
- REMKE Cord Grip, Alum, 1/2" NPT, .500-.562, Mesh (RSR-1209-E)
- Woodhead Cord Grips