Shop All Cable Support Grips
Woodhead
PG810CR SST.500-.625 F-4 1 MAX-LOCDELUXE
Mfr # 5548MSS
Zoro # G0355434
product price: $245.99
/ea
Free Shipping & Returns
$245.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Use With MAX-LOC® Lock Nut 1" NPT 130099-0145, MAX-LOC® Gasket Sealing Ring 1" NPT 130099-0151, MAX-LOC® O-Ring, 1" NPT 130180-0334
- NEMA Rating NEMA 3R
- Type Strain Relief Grip
- Cable Diameter 12.70-15.88mm (.500-.625")
- CSA LR32159
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 5548MSS
- Zoro # G0355434
- UPC # 78678837145
- Country of Origin Mexico
- Category Cable Support Grips
Dimensions
Cable Diameter | 12.70-15.88mm (.500-.625") |
Thread Size | 1" NPT |
Details
Use With | MAX-LOC® Lock Nut 1" NPT 130099-0145, MAX-LOC® Gasket Sealing Ring 1" NPT 130099-0151, MAX-LOC® O-Ring, 1" NPT 130180-0334 |
NEMA Rating | NEMA 3R |
Type | Strain Relief Grip |
CSA | LR32159 |
Gender | Male |
Material - Grip | Stainless Steel |
Series | 130097 |
Number of Holes | 1 |
Body Style | Straight |
Material - Body | Stainless Steel |
Product Name | MAX-LOC® |
O-Ring | No |
Description
MAX-LOC Strain Relief Cord-Sealing Grip, 1" NPT, Straight Male, Cable Diameter 12.70-15.88mm (.500-.625"), Stainless Steel Mesh
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARINCO 50A 125/250V STANDARD RV POWER INLET (6353ELRV)
- ELESA Digital-analogue position indicators, GW12-000.25-S (GW12)
- COXREELS 250 ft. Cord Storage Reel 45 Amps 0 Outlets 600VAC Voltage (1125PCL-8M-C)
- BELL OUTDOOR Weatherproof Extension Adapter, Swing Arm (5412-0)
- REMKE Cord Grip, Int Thrd, 3/4", .312-.375, Mesh (RSRF-2106-E)
- REMKE Cord Grip, Gray, Polyamide, 1", .70-.98 (RD21NR-BK)
- REMKE Cord Grip, Valox, 1/2" NPT, .562-.625 (RSPV-110)
- HUBBELL WIRING DEVICE-KELLEMS Straight Multi-Cable Grip, 1-1/2 in L (MHC1022CR)
- REMKE Cord Grip, SS, 1/2" NPT, .438-.500, Mesh (RSSS-108-E)
- REMKE Cord Grip, SS, 2" NPT, 1.438-1.562 Size 6 (RSSS-625)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, I-Grip, 1-1/4 in. (07310002)
- Woodhead Cable Support Grips