Shop All Cable Support Grips
Woodhead
PG614CR SST.687-.812 F-3 3/4 MAX-LOCDELU
Mfr # 5544MSS
Zoro # G0355705
product price: $213.99
/ea
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Rating NEMA 3R
- Series 130097
- Cable Diameter 17.45-20.62mm (.687-.812")
- Material - Body Stainless Steel
- Type Strain Relief Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 5544MSS
- Zoro # G0355705
- UPC # 78678837143
- Country of Origin Mexico
- Category Cable Support Grips
Dimensions
Cable Diameter | 17.45-20.62mm (.687-.812") |
Thread Size | 3/4" NPT |
Details
NEMA Rating | NEMA 3R |
Series | 130097 |
Material - Body | Stainless Steel |
Type | Strain Relief Grip |
Product Name | MAX-LOC® |
Body Style | Straight |
Use With | 3/4" NPT MAX-LOC® Lock Nut 130099-0144, 3/4" NPT MAX-LOC® Gasket Sealing Ring 130099-0150, 3/4" NPT MAX-LOC® O-Ring 130180-0333 |
Gender | Male |
Number of Holes | 1 |
CSA | LR32159 |
Material - Grip | Stainless Steel |
O-Ring | No |
Description
MAX-LOC Strain Relief Cord-Sealing Grip, 3/4" NPT, Straight Male, Cable Diameter 17.45-20.62mm (.687-.812"), Stainless Steel Mesh and Compression Nut
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN UL Class Fuse, RK1 Class, A2K-R Series, Fast-Acting, 20A, 250V AC (A2K20R)
- SCHNEIDER ELECTRIC General Purpose Relay, 120V AC Coil Volts, Square, 5 Pin, SPDT (RPM11F7)
- L.H. DOTTIE L.H. Dottie 3'' Insulated Ground Bushing w/ Lay In Lug, 5PK (GBL300)
- SQUARE D Enclosure cover, NQ and NF panelboards, NEMA 1, surface, ventilated, 20in W x 86in H (NC86VS)
- HUBBELL WIRING DEVICE-KELLEMS Bus Drop Cable Support Grip, 1500 lb. (073041282)
- REMKE Cord Grip, SS, 1/2" NPT, .125-.188 (RSSS-103)
- REMKE Cord Grip, Gry, Polyamide, M25, .35-.55 (RD25MR-GY)
- BRYANT Bus Drop Support Grips, Single Eye, Split Mesh, Rod Closing, Galvanized Steel, 0.32-0.43" (BDS32U)
- REMKE Cord Grip, Steel, 1" NPT, .875-1.00 (RSRS-316)
- BRYANT Deluxe Cord Grip, Straight Male, .500-.625", 1/2" With Mesh (DC5012)
- BRYANT Wide Range Strain Relief, Bus Drop Grip, 1.50- 1.70", 2", Steel (BDSR150)
- Woodhead Cable Support Grips