Shop All Cable Support Grips
Woodhead
PG612CR SST.625-.750 F-3 3/4 MAX-LOCDELU
Mfr # 5542MSS
Zoro # G0355145
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color - Grommet Orange
- CSA LR32159
- Material - Grip Stainless Steel
- Thread Size 3/4" NPT
- Cable Diameter 15.88-19.05mm (.625-.750")
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 5542MSS
- Zoro # G0355145
- UPC # 78678837142
- Country of Origin Mexico
- Category Cable Support Grips
Dimensions
Thread Size | 3/4" NPT |
Cable Diameter | 15.88-19.05mm (.625-.750") |
Details
Color - Grommet | Orange |
CSA | LR32159 |
Material - Grip | Stainless Steel |
Product Name | MAX-LOC® |
Use With | 3/4" NPT MAX-LOC® Lock Nut 130099-0144, 3/4" NPT MAX-LOC® Gasket Sealing Ring 130099-0150, 3/4" NPT MAX-LOC® O-Ring 130180-0333 |
Series | 130097 |
Number of Holes | 1 |
NEMA Rating | NEMA 3R |
Material - Body | Stainless Steel |
Gender | Male |
Type | Strain Relief Grip |
Body Style | Straight |
O-Ring | No |
Description
MAX-LOC Strain Relief Cord-Sealing Grip, 3/4" NPT, Straight Male, Cable Diameter 15.88-19.05mm (.625-.750"), Stainless Steel Mesh and Compression Nut
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALCONDUIT Nipple, 3 in. x 3 in., GRC (876712)
- BLACK BOX Lmc280 Series Fast Ethernet Industrial Media Converter - Single-Mode (LMC282A)
- SCHNEIDER ELECTRIC Contact Block, 1NC Slow Break, 16mm (ZB6E2B)
- PANNET Splice Module, Fiber Optic, 24 Fusion (FOSMF)
- HUBBELL WIRING DEVICE-KELLEMS Bus Drop Safety Spring, 500 lb., 3/4 In. (20302001)
- REMKE Cord Grip, EMC, Brass, 1, .63-.98 (BRN4E29)
- GREENLEE Wire Pulling Grip, 6 In (150Q)
- HUBBELL WIRING DEVICE-KELLEMS Single Eye Support Grip .50-.62 Ss (02402013)
- HUBBELL WIRING DEVICE-KELLEMS Hbl4200Rs2Wr Was Grain Parts 72K517 (HBL4200RS2WR)
- REMKE Cord Grip, Gray, Polyamide 3/4", .35-.63 (RD16NR-BK)
- REMKE Cord Grip, SS, 1/2" NPT, .312-.375 (RSSS-106)
- Woodhead Cable Support Grips