Shop All Strain Relief Grips
Woodhead
PG612-90 MALE 90 DEGREE SH1WAS50424
Mfr # 36353
Zoro # G0397382
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Thread Size 3/4" NPT
- Cable Diameter 15.88-19.05mm (.625-.750")
- Material - Grip Stainless Steel
- Body Style 90° Angle
- Material - Body Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 36353
- Zoro # G0397382
- UPC # 78678836353
- Country of Origin Mexico
- Category Strain Relief Grips
Dimensions
Thread Size | 3/4" NPT |
Cable Diameter | 15.88-19.05mm (.625-.750") |
Details
Material - Grip | Stainless Steel |
Body Style | 90° Angle |
Material - Body | Aluminum |
UL | E76954 |
CSA | LR32159 |
Gender | Male |
Series | 130097 |
Hazardous Locations | Class I, Div. 2, Class II, Div. 1 and 2, Class III, Div. 1 and 2 |
Product Name | Deluxe Cord |
NEMA Rating | NEMA 4 |
Type | Strain Relief Grip |
Description
Deluxe Cord Grips Strain Relief, 3/4" NPT, 90 Deg. Angle Male, Cable Diameter 15.88-19.05mm (.625-.750")
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Pwr Dist Block, 350A, 1P, 4AWG-500 MCM, 600V (MPDB69081)
- NVENT HOFFMAN Pedestal Column, NOVAL Accessory, 14 Gang, Steel (A44PBCOL)
- DAYTON Time Dlay Rlay, 240VAC, 10A, DPDT, 0.05 sec. (24EP46)
- GARDNER BENDER Wire Connector, Winged, Yellow, PK100 (10-1G1)
- REMKE Strain Relief, 1-1/2" 1.20-1.50 (7303-014R)
- PFLITSCH M16x1.5/BG/NPB/TPE/11.0/ST (BG216MS)
- REMKE Cord Grip, Alum, 1/2" NPT, .250-.312, Mesh (RSR-1005-E)
- PFLITSCH Cable Gland Nickel Plated Brass EMC Metric M16x1.5 Long Thread 4-11mm (BG816MSTRI)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Dusttight Grips, Strain Relief, .54-.73", 3/4" Non-Insulated (073031203A)
- REMKE Strain Relief, Wide Range, 2", 1.50-1.70 (7303-015R)
- SUPERIOR ELECTRIC Cord Protector Strain Relief Rubber Boot - Bosch 1610703011 (Boot-A2)
- Woodhead Cord Grips