Shop All Cable Support Grips
Woodhead
PG610CR SST.562-.687 F-3 3/4 MAX-LOCDELU
Mfr # 5540MSS
Zoro # G0381508
product price: $174.99
/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 1
- Body Style Straight
- Material - Grip Stainless Steel
- Color - Grommet Green
- NEMA Rating NEMA 3R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 5540MSS
- Zoro # G0381508
- UPC # 78678837141
- Country of Origin Mexico
- Category Cable Support Grips
Dimensions
Cable Diameter | 14.27-17.45mm (.562-.687") |
Thread Size | 3/4" NPT |
Details
Number of Holes | 1 |
Body Style | Straight |
Material - Grip | Stainless Steel |
Color - Grommet | Green |
NEMA Rating | NEMA 3R |
Series | 130097 |
Gender | Male |
Use With | 3/4" NPT MAX-LOC® Lock Nut 130099-0144, 3/4" NPT MAX-LOC® Gasket Sealing Ring 130099-0150, 3/4" NPT MAX-LOC® O-Ring 130180-0333 |
CSA | LR32159 |
Type | Strain Relief Grip |
Material - Body | Stainless Steel |
Product Name | MAX-LOC® |
O-Ring | No |
Description
MAX-LOC Strain Relief Cord-Sealing Grip, 3/4" NPT, Straight Male, Cable Diameter 14.27-17.45mm (.562-.687"), Stainless Steel Mesh and Compression Nut
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Molded Case Circuit Breaker, BDA Series 100A, 3 Pole, 347/600V AC, B Curve (BDA36100)
- PANDUIT Lug Compression Connector, No.2 AWG (LCAF2-12-E)
- KILLARK Plug, Recessed, 1-1/4 In (CUP-4)
- SIEMENS Non-Illuminated Push Button, 30 mm, 1NO/1NC, Red (52PR8W2A)
- REMKE Cord Grip, SS, 3/4" NPT, .625-.750, Mesh (RSSS-212-E)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 0.35 to 0.44in (02216003)
- REMKE Cord Grip, Flat Cable, 1-1/4", 1.37x.25 (RSF-4002)
- REMKE Cord Grip, Gray, Polyamide 1/2", .27-.47 (RD09NR-BK)
- REMKE Cord Grip, Ni Plated Brass, M25, .39-.55 (BRM25AA)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grip, Rotating Eye, 0.75-0.99 In (03302020)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 1.00 to 1.24in (02201041)
- Woodhead Cable Support Grips