Shop All Strain Relief Grips
Woodhead
PG610 DELUXE CORD GRIPS WAS50123
Mfr # 36261
Zoro # G0360246
Sold in multiples of 2 for $131.18
$131.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mesh Length 0.178m (7.00")
- UL E76954
- Cable Diameter 12.70-15.88mm (.500-.625")
- Thread Size 3/4" NPT
- Product Name Deluxe Cord
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 36261
- Zoro # G0360246
- UPC # 78678836261
- Country of Origin Mexico
- Category Strain Relief Grips
Dimensions
Mesh Length | 0.178m (7.00") |
Cable Diameter | 12.70-15.88mm (.500-.625") |
Thread Size | 3/4" NPT |
Bale Length | 0.089m (3.50") |
Details
UL | E76954 |
Product Name | Deluxe Cord |
Material - Grip | Stainless Steel |
Series | 130097 |
Body Style | Straight |
Material - Body | Aluminum |
Type | Strain Relief Grip |
Gender | Male |
CSA | LR32159 |
Hazardous Locations | Class I, Div. 2, Class II, Div. 1 and 2, Class III, Div. 1 and 2 |
Use With | 3/4" NPT MAX-LOC® Lock Nut 130099-0144, 3/4" NPT MAX-LOC® Gasket Sealing Ring 130099-0150, 3/4" NPT MAX-LOC® O-Ring 130180-0333 |
NEMA Rating | NEMA 4 |
Description
Deluxe Cord Grips Strain Relief, 3/4" NPT, Grip Body Size F3, Straight Male, Cable Diameter 12.70-15.88mm (.500-.625")
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSOURCE Electrical Connector Assortment, Red, Yellow, Blue, Green Black, Tin Plated (60208)
- CAROL Comm Cable, Riser, 22/4, 1000 Ft. (E1004S.30.10)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 24V DC, 50 Hz (LC1DT40BL)
- WIREMOLD Replacement Cutter Blade, Gray, Steel (607K)
- REMKE Cord Grip, Alum, 1-1/2", .875-1.00, Mesh (RSR-516-E)
- REMKE Cord Grip, Alum, 1" NPT, .750-.875, Mesh (RSR-314-E)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Grips 074011186 (074011186)
- REMKE Cord Grip, Alum, 1/2" NPT, .188-.250, Mesh (RSR-1004-E)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 1.00 to 1.13 in. (074-01-030)
- REMKE Cord Grip, Alum, 1" NPT, .875-1.00, Mesh (RSR-3516-E)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-1249)
- Woodhead Strain Relief Grips