Shop All Strain Relief Grips
Woodhead
PG610-45 MALE 45 DEGREE WAS50323
Mfr # 36321
Zoro # G0391238
product price: $175.99
/ea
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- UL E76954
- Gender Male
- Cable Diameter 12.70-15.88mm (.500-.625")
- CSA LR32159
- Thread Size 3/4" NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 36321
- Zoro # G0391238
- UPC # 78678836321
- Country of Origin Mexico
- Category Strain Relief Grips
Dimensions
Cable Diameter | 12.70-15.88mm (.500-.625") |
Thread Size | 3/4" NPT |
Details
UL | E76954 |
Gender | Male |
CSA | LR32159 |
Body Style | 45° Angle |
Material - Grip | Stainless Steel |
Material - Body | Aluminum |
Type | Strain Relief Grip |
Product Name | Deluxe Cord |
Series | 130097 |
Hazardous Locations | Class I, Div. 2, Class II, Div. 1 and 2, Class III, Div. 1 and 2 |
NEMA Rating | NEMA 4 |
Description
Deluxe Cord Grips Strain Relief, 3/4" NPT, 45 Deg. Angle Male, Cable Diameter 12.70-15.88mm (.500-.625")
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPDT, 120V AC, 8 Pins, 2 Poles (RPF2BF7)
- HARTING Han Modular Pneumatic Contact, PK 10 (09140006153)
- POWER FIRST Standard Cable Tie, 12 in L, 0.19 in W, Nylon 6/6, Black, Indoor, Outdoor Use, 500 Pack (36J156)
- TELEMECANIQUE SENSORS Proximity Sensor 18Mm Ac/Dc Xs6 (XS618B1MAL10)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, 7 in. Mesh (073031204)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 90, 3/4 in Trade (074-01-081)
- PFLITSCH Cable Gland Nickel Plated Brass EMC Metric M16x1.5 Long Thread 4-11mm (BG816MSTRI)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 0.87 to 1.00 in. (074-01-026)
- REMKE Cord Grip, Alum, 3/4" NPT, .562-.625, Mesh (RSR-2310-E)
- REMKE Cord Grip, 90 deg., 1/2", .562-.625, Mesh (RSR-9110-E)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-018)
- Woodhead Cord Grips