Shop All Cable Support Grips
Woodhead
PG609CR SST.500-.625 F-3 3/4 MAX-LOCDELU
Mfr # 5538MSS
Zoro # G0350805
product price: $212.99
/ea
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Use With 3/4" NPT MAX-LOC® Lock Nut 130099-0144, 3/4" NPT MAX-LOC® Gasket Sealing Ring 130099-0150, 3/4" NPT MAX-LOC® O-Ring 130180-0333
- Type Strain Relief Grip
- Color - Grommet Gray
- Product Name MAX-LOC®
- CSA LR32159
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 5538MSS
- Zoro # G0350805
- UPC # 78678837140
- Country of Origin Mexico
- Category Cable Support Grips
Dimensions
Cable Diameter | 12.70-15.88mm (.500-.625") |
Thread Size | 3/4" NPT |
Details
Use With | 3/4" NPT MAX-LOC® Lock Nut 130099-0144, 3/4" NPT MAX-LOC® Gasket Sealing Ring 130099-0150, 3/4" NPT MAX-LOC® O-Ring 130180-0333 |
Type | Strain Relief Grip |
Color - Grommet | Gray |
Product Name | MAX-LOC® |
CSA | LR32159 |
Body Style | Straight |
NEMA Rating | NEMA 3R |
Material - Body | Stainless Steel |
Number of Holes | 1 |
Series | 130097 |
Material - Grip | Stainless Steel |
Gender | Male |
O-Ring | No |
Description
MAX-LOC Strain Relief Cord-Sealing Grip, 3/4" NPT, Straight Male, Cable Diameter 12.70-15.88mm (.500-.625"), Stainless Steel Mesh and Compression Nut
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Fusible Safety Switch, Heavy Duty, 240V AC, 3PST, 30 A, NEMA 1 (H321N)
- TRIPP LITE Power Cord, HD, 5-15P, 5-15R, 15A, 14AWG, 1ft (P025-001)
- GARDNER BENDER Cable Tie, Self Cuting, 14", 50 lb., Bk, PK50 (46-314UVBSC)
- EATON Combination Circuit Breaker, CH Series 20A, 1 Pole, 120/240V AC (CHFCAF120CS)
- HUBBELL WIRING DEVICE-KELLEMS Support Grips 02401019 (02401019)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip (02406012)
- REMKE Cord Grip, ISO Thread, M32, .875-1.00 (RSM-32316)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 0.75 to 0.99in (02203039)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 7 in. Mesh (02401013)
- REMKE Cord Grip, Gray, Polyamide 3/4", .35-.63 (RD16NR-BK)
- REMKE Cord Grip, ISO Thread, M20, .312-.375 (RSM-20106)
- Woodhead Cord Grips