Shop All Cable Support Grips
Woodhead
PG608CR SST.437-.562 F-3 3/4 MAX-LOCDELU
Mfr # 5536MSS
Zoro # G0350035
product price: $222.99
/ea
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Rating NEMA 3R
- Cable Diameter 11.10-14.27mm (.437-.562")
- CSA LR32159
- Material - Body Stainless Steel
- Body Style Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 5536MSS
- Zoro # G0350035
- UPC # 78678837139
- Country of Origin Mexico
- Category Cable Support Grips
Dimensions
Cable Diameter | 11.10-14.27mm (.437-.562") |
Thread Size | 3/4" NPT |
Details
NEMA Rating | NEMA 3R |
CSA | LR32159 |
Material - Body | Stainless Steel |
Body Style | Straight |
Product Name | MAX-LOC® |
Gender | Male |
Number of Holes | 1 |
Material - Grip | Stainless Steel |
Series | 130097 |
Type | Strain Relief Grip |
Use With | 3/4" NPT MAX-LOC® Lock Nut 130099-0144, 3/4" NPT MAX-LOC® Gasket Sealing Ring 130099-0150, 3/4" NPT MAX-LOC® O-Ring 130180-0333 |
Color - Grommet | Black |
O-Ring | No |
Description
MAX-LOC Strain Relief Cord-Sealing Grip, 3/4" NPT, Straight Male, Cable Diameter 11.10-14.27mm (.437-.562"), Stainless Steel
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QOB Series 30A, 3 Pole, 120/240V AC (QOB330VH)
- SCHNEIDER ELECTRIC Level control relay, Harmony Control Relays, 8A, 2CO, 24...240V AC DC (RM22LA32MR)
- LEVITON 15 Amp, 125 Volt, Nema 5-15R, 3W White (54521-2W)
- SIEMENS Non-Illuminated Selector Switch, 2NO/2NC, White (3SU1150-2BL60-1LA0)
- BRYANT Wire and Cable Management, Support Grip, Single Eye, Closed Mesh, Tin-Coated Bronze, 1.50-1.74" (SPC150U)
- REMKE Cord Grip, Ni Plated Brass, M25, .39-.55 (BRM25AA)
- HUBBELL WIRING DEVICE-KELLEMS Sgl Eye, Sup Grip, 2.0-2.5 Inch, Ss, Rod (02403021)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 0.35 to 0.44in (02216003)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, 15 in. Mesh, 1610 lb. (02401018)
- HUBBELL WIRING DEVICE-KELLEMS Bus Drop Safety Spring, 500 lb., 3/4 In. (20302001)
- REMKE Cord Grip, Blk, Polyamide, PG29, .70-.98 (RD29AA-BK)
- Woodhead Cord Grips