Shop All Strain Relief Grips
Woodhead
PG608 DELUXE CORD GRIPS WAS50122
Mfr # 36259
Zoro # G0368813
Free Shipping & Returns
$81.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mesh Length 0.159m (6.25")
- Body Style Straight
- Bale Length 0.079m (3.13")
- Use With 3/4" NPT MAX-LOC® Lock Nut 130099-0144, 3/4" NPT MAX-LOC® Gasket Sealing Ring 130099-0150, 3/4" NPT MAX-LOC® O-Ring 130180-0333
- CSA LR32159
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 36259
- Zoro # G0368813
- UPC # 78678836259
- Country of Origin Mexico
- Category Strain Relief Grips
Dimensions
Mesh Length | 0.159m (6.25") |
Bale Length | 0.079m (3.13") |
Cable Diameter | 9.53-12.70mm (.375-.500") |
Thread Size | 3/4" NPT |
Details
Body Style | Straight |
Use With | 3/4" NPT MAX-LOC® Lock Nut 130099-0144, 3/4" NPT MAX-LOC® Gasket Sealing Ring 130099-0150, 3/4" NPT MAX-LOC® O-Ring 130180-0333 |
CSA | LR32159 |
UL | E76954 |
Product Name | Deluxe Cord |
Series | 130097 |
Gender | Male |
NEMA Rating | NEMA 4 |
Material - Body | Aluminum |
Material - Grip | Stainless Steel |
Type | Strain Relief Grip |
Hazardous Locations | Class I, Div. 2, Class II, Div. 1 and 2, Class III, Div. 1 and 2 |
Description
Deluxe Cord Grips Strain Relief, 3/4" NPT, Grip Body Size F2, Straight Male, Cable Diameter 9.53-11.10mm (.375-.437")
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN UL Class Fuse, T Class, Very Fast Acting, 200A, 600V AC, Non-Indicating (A6T200)
- ERICSON PENDANT STATION 2 BTN 1SP PLUS E-STOP (5503-PG)
- HUBBELL Double Connector, 300/400AC/DC, Brn (HBLDFBN)
- KNIPEX End Ferrules, 18 AWG (1.0mm2) Wi, PK200 (97 99 332)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Grip, 45 Deg, 2 In. (74093568)
- SUPERIOR ELECTRIC Cord Protector Strain Relief Rubber Boot - Makita 682547-2 (Boot-N1)
- SUPERIOR ELECTRIC Cord Protector Strain Relief Rubber Boot - Makita 682578-1 (Boot-N2)
- SWE-TECH 3C RJ45 Strain Relief Boots, Gray, 50PK (FWTSR-8P8C-GY)
- PFLITSCH Cable Gland Nickel Plated Brass EMC Metric M16x1.5 4-11mm (BG216MSTRI)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 1.25 to 1.50 in. (073031212)
- REMKE Cord Grip, 45 deg., 1/2", .250-.312, Mesh (RSR-45105-E)
- Woodhead Cord Grips