Shop All Strain Relief Grips
Woodhead
PG608-90 MALE 90 DEGREE SH1WAS50422
Mfr # 36349
Zoro # G0386146
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Grip Stainless Steel
- Thread Size 3/4" NPT
- Cable Diameter 9.53-12.70mm (.375-.500")
- Body Style 90° Angle
- UL E76954
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 36349
- Zoro # G0386146
- UPC # 78678836349
- Country of Origin Mexico
- Category Strain Relief Grips
Dimensions
Thread Size | 3/4" NPT |
Cable Diameter | 9.53-12.70mm (.375-.500") |
Details
Material - Grip | Stainless Steel |
Body Style | 90° Angle |
UL | E76954 |
Material - Body | Aluminum |
CSA | LR32159 |
Gender | Male |
Product Name | Deluxe Cord |
Series | 130097 |
Hazardous Locations | Class I, Div. 2, Class II, Div. 1 and 2, Class III, Div. 1 and 2 |
NEMA Rating | NEMA 4 |
Type | Strain Relief Grip |
Description
Deluxe Cord Grips Strain Relief, 3/4" NPT, 90 Deg. Angle Male, Cable Diameter 9.53-12.70mm (.375-.500")
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R Series, Time-Delay, 12A, 600V AC, Non-Indicating (FRS-R-12)
- SQUARE D Control Transformer, 200 VA, Not Rated, 80 °C, 120V AC, 240/480V AC (9070T200D1)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, 3 in. Trade (74011038)
- PANDUIT Ferrule, 18 AWG, PP, 5/8in., PK500 (FSD77-12-D)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 6-1/2 in. Mesh (073031209)
- CABLE WHOLESALE RJ45 Strain Relief Boots- Yellow, 50PK (SR-8P8C-YL)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 90 Deg, 3/8 In (07401073)
- REMKE Cord Grip, Alum, 3/4" NPT, .625-.750, Mesh (RSR-2312-E)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-033)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 90, 1/2 in Trade (074-01-080)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 4-3/4 in. Mesh (073031208)
- Woodhead Strain Relief Grips