Shop All Strain Relief Grips
Woodhead
PG608-45 MALE 45 DEGREE WAS50322
Mfr # 36319
Zoro # G0380966
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Grip Stainless Steel
- UL E76954
- CSA LR32159
- Material - Body Aluminum
- Body Style 45° Angle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 36319
- Zoro # G0380966
- UPC # 78678836319
- Country of Origin Mexico
- Category Strain Relief Grips
Dimensions
Cable Diameter | 9.53-12.70mm (.375-.500") |
Thread Size | 3/4" NPT |
Details
Material - Grip | Stainless Steel |
UL | E76954 |
CSA | LR32159 |
Material - Body | Aluminum |
Body Style | 45° Angle |
Gender | Male |
Type | Strain Relief Grip |
Product Name | Deluxe Cord |
Series | 130097 |
NEMA Rating | NEMA 4 |
Hazardous Locations | Class I, Div. 2, Class II, Div. 1 and 2, Class III, Div. 1 and 2 |
Description
Deluxe Cord Grips Strain Relief, 3/4" NPT, 45 Deg. Angle Male, Cable Diameter 9.53-12.70mm (.375-.500")
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FELLOWES 9 ft. 1 Outlet Gray Extension Cord (99595)
- HALEX Bushing Anti-Short Indr 7/16In (75402)
- MARTINDALE ELECTRIC Growler, Model B-1, 115V. (GRLRB1A)
- HUBBELL Electrical Box Cover, 2-Gang, 2 Gang, Square, Aluminum, Blank and Flat (5175-0)
- REMKE Cord Grip, Alum, 1/2" NPT, .562-.625, Mesh (RSR-110-E)
- REMKE Cord Grip, Alum, 1" NPT, .875-1.00, Mesh (RSR-3516-E)
- REMKE Cord Grip, Alum, 1-1/2", .875-1.00, Mesh (RSR-516-E)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Dusttight Grips, Strain Relief, .24-.32", PG29 Non-Insulated (073PG291204)
- SUPERIOR ELECTRIC Cord Protector Strain Relief Rubber Boot - Bosch 1610703011, PK 5 (Boot-A2-5PK)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 90 Deg, 1 In (074011229)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-1247)
- Woodhead Cord Grips