Shop All Cable Support Grips
Woodhead
PG607CR SST.375-.437 F-3 3/4 MAX-LOCDELU
Mfr # 5624MSS
Zoro # G0346307
product price: $212.99
/ea
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 1
- CSA LR32159
- Color - Grommet Green
- NEMA Rating NEMA 3R
- Series 130097
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 5624MSS
- Zoro # G0346307
- UPC # 78678837137
- Country of Origin Mexico
- Category Cable Support Grips
Dimensions
Thread Size | 3/4" NPT |
Cable Diameter | 9.53-11.10mm (.375-.437") |
Details
Number of Holes | 1 |
CSA | LR32159 |
Color - Grommet | Green |
NEMA Rating | NEMA 3R |
Series | 130097 |
Material - Grip | Stainless Steel |
Type | Strain Relief Grip |
Body Style | Straight |
Material - Body | Stainless Steel |
Product Name | MAX-LOC® |
Use With | 3/4" NPT MAX-LOC® Lock Nut 130099-0144, 3/4" NPT MAX-LOC® Gasket Sealing Ring 130099-0150, 3/4" NPT MAX-LOC® O-Ring 130180-0333 |
Gender | Male |
O-Ring | No |
Description
MAX-LOC Strain Relief Cord-Sealing Grip, 3/4" NPT, Straight Male, Cable Diameter 9.53-11.10mm (.375-.437"), Stainless Steel Mesh and Compression Nut
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 16 Gang, Steel (A10N10P)
- TY-RAP 7.8" L Mountable Cable Tie NAT PK 100 (TY535M)
- ZORO SELECT 10 AWG 5 Conductor Portable Cord 600V 50 ft. BK (E3664)
- EATON Non-Illum Selectr Swtch, 30mm, 2 Pos, Lever (HT8JDH3AAA5)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 3260 lb. (02202021)
- HUBBELL WIRING DEVICE-KELLEMS Straight Multi-Cable Grip, 1-1/2 in L (MHC1032)
- BRYANT Deluxe Cord Grip, Straight Male, .500-.625", 3/4" With Mesh (DC5034)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, Lace Closing (02202013)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Closed Mesh, 1610 lb. (02201018)
- REMKE Bus Drop Grip, Sngle Eye, Wde Rng, .96-1.25 (7304-007R)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 1.44 to 1.56 in. (074011254)
- Woodhead Cord Grips