Shop All Strain Relief Grips
Woodhead
PG606-F FEMALE STRAIGHT WAS50221
Mfr # 36290
Zoro # G0398502
product price: $81.65
/ea
Free Shipping & Returns
$81.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mesh Length 0.393m (1.29')
- Insulated Yes
- NEMA Rating NEMA 4
- Type Strain Relief Grip
- Material - Grip Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 36290
- Zoro # G0398502
- UPC # 78678836290
- Country of Origin Mexico
- Category Strain Relief Grips
Dimensions
Mesh Length | 0.393m (1.29') |
Cable Diameter | 6.35-9.53mm (.250-.375") |
Thread Size | 3/4" NPT |
Details
Insulated | Yes |
NEMA Rating | NEMA 4 |
Type | Strain Relief Grip |
Material - Grip | Stainless Steel |
Material - Body | Aluminum |
Hazardous Locations | Class I, Div. 2, Class II, Div. 1 and 2, Class III, Div. 1 and 2 |
CSA | LR32159 |
Body Style | Straight |
Gender | Female |
Series | 130097 |
Product Name | Deluxe Cord |
Use With | 3/4" NPT MAX-LOC® Lock Nut 130099-0144, 3/4" NPT MAX-LOC® Gasket Sealing Ring 130099-0150, 3/4" NPT MAX-LOC® O-Ring 130180-0333 |
UL | E76954 |
Approximate Break Strength | 453.59kg (1400 lbs) |
Description
Deluxe Cord Grips Strain Relief, 3/4" NPT, Straight Female, Cable Diameter 6.35-9.53mm (.250-.375")
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 110 V AC, 12 A, Reversing: No (LC1K1210F7)
- EATON Limit Switch Arm, Rod Operator, 5.5 In W (E50KL142)
- TEMPO COMMUNICATIONS Premium Tone & Probe Kit (801K)
- HUBBELL Single Pole Connector, Non-Met Cover, Whit (HBLNCW)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 0.25 to 0.38 in. (074-01-006)
- CABLE WHOLESALE RJ45 Strain Relief Boots- Black, 50PK (SR-8P8C-BK)
- REMKE Cord Grip, Alum, 1" NPT, .688-.812, Mesh (RSR-313-E)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, 90 (074-01-076)
- REMKE Cord Grip, Alum, 1/2" NPT, .375-.438, Mesh (RSR-107-E)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 2.63 to 2.81 in. (74011187)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074011333)
- Woodhead Cord Grips