Shop All Strain Relief Grips
Woodhead
PG606-45 MALE 45 DEGREE WAS50321
Mfr # 36317
Zoro # G0378437
product price: $130.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$130.99
Free 30-Day Returns
Key Features
- Body Style 45° Angle
- Cable Diameter 6.35-9.53mm (.250-.375")
- CSA LR32159
- UL E76954
- Material - Grip Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 36317
- Zoro # G0378437
- UPC # 78678836317
- Country of Origin Mexico
- Category Strain Relief Grips
Dimensions
Cable Diameter | 6.35-9.53mm (.250-.375") |
Thread Size | 3/4" NPT |
Details
Body Style | 45° Angle |
CSA | LR32159 |
UL | E76954 |
Material - Grip | Stainless Steel |
Material - Body | Aluminum |
Gender | Male |
Series | 130097 |
Product Name | Deluxe Cord |
Type | Strain Relief Grip |
Hazardous Locations | Class I, Div. 2, Class II, Div. 1 and 2, Class III, Div. 1 and 2 |
NEMA Rating | NEMA 4 |
Description
Deluxe Cord Grips Strain Relief, 3/4" NPT, 45 Deg. Angle Male, Cable Diameter 6.35-9.53mm (.250-.375")
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY One Hole Lug Compress Connector, 2/0 AWG (YA26L6BOX)
- LEGRAND Device Plate, 1 Gang, Steel (G6007C-1)
- DOLPHIN COMPONENTS 4" L Miniature Cable Tie w/ID Tag NAT PK 100 (DC-4F)
- EATON LOCKABLE ROTARY HANDLE CIRCUIT BREAKER PARTS AND ACCESSORY (NZM1-XDV)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 90, 3/4 in Trade (074-01-081)
- SUPERIOR ELECTRIC Strain Relief / Cord Protector Rubber Boot fits 12/3, 14/3 AWG Electrical Cords, PK 10 (Boot-M-10PK)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-018)
- REMKE Cord Grip, Alum, 1/2" NPT, .500-.562, Mesh (RSR-109-E)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074011334)
- REMKE Cord Grip, Alum, 1-1/4 1.00-1.125, Mesh (RSR-418-E)
- SUPERIOR ELECTRIC E3 Cord Protector Strain Relief Boot (Boot E3)
- Woodhead Strain Relief Grips