Shop All Strain Relief Grips
Woodhead
PG410 DELUXE CORD GRIPS WAS50113
Mfr # 36256
Zoro # G0373528
product price: $65.99
/ea
Sold in multiples of 2 for $131.98
$131.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mesh Length 0.178m (7.00")
- Type Strain Relief Grip
- Use With 1/2" NPT MAX-LOC® Lock Nut 130099-0143, MAX-LOC® O-Ring, 1/2" NPT 130180-0314, 1/2" NPT MAX-LOC® Gasket 130099-0149
- Thread Size 1/2" NPT
- CSA LR32159
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 36256
- Zoro # G0373528
- UPC # 78678836256
- Country of Origin Mexico
- Category Strain Relief Grips
Dimensions
Mesh Length | 0.178m (7.00") |
Thread Size | 1/2" NPT |
Cable Diameter | 12.70-15.88mm (.500-.625") |
Bale Length | 0.089m (3.50") |
Details
Type | Strain Relief Grip |
Use With | 1/2" NPT MAX-LOC® Lock Nut 130099-0143, MAX-LOC® O-Ring, 1/2" NPT 130180-0314, 1/2" NPT MAX-LOC® Gasket 130099-0149 |
CSA | LR32159 |
Product Name | Deluxe Cord |
Gender | Male |
Hazardous Locations | Class I, Div. 2, Class II, Div. 1 and 2, Class III, Div. 1 and 2 |
UL | E76954 |
Body Style | Straight |
Series | 130097 |
Material - Body | Aluminum |
NEMA Rating | NEMA 4 |
Material - Grip | Stainless Steel |
Description
Deluxe Cord Grips Strain Relief, 1/2" NPT, Straight Male, Cable Diameter 12.70-15.88mm (.500-.625")
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL IEC Pin and Sleeve Connector, 100A, 250V (HBL3100C6W)
- IDEAL Twist On Wire Connector, 18-8 AWG, PK20 (30-1162P)
- SCHNEIDER ELECTRIC Manual Starter Busbar 600Vac 63Amp Iec (GV2G354)
- LITTELFUSE UL Class Fuse, RK5 Class, FLSR Series, Time-Delay, 1.25A, 600V AC, Non-Indicating (FLSR1.25)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 90, 3/4 in Trade (074-01-084)
- REMKE Cord Grip, Alum, 1" NPT, .625-.750, Mesh (RSR-312-E)
- REMKE Strain Relief, Wide Range, 1/2", .40-54 (7303-010R)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 90 Deg, 3/8 In (07401073)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (74011337)
- WISKA M63X1.5-WSTPABK-38.0R (10064999)
- REMKE Cord Grip, Alum, 1/2" NPT, .375-.438, Mesh (RSR-107-E)
- Woodhead Cord Grips