Shop All Strain Relief Grips
Woodhead
PG410-90 MALE 90 DEGREE SH1WAS50413
Mfr # 36346
Zoro # G0398798
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Diameter 12.70-15.88mm (.500-.625")
- UL E76954
- Material - Grip Stainless Steel
- Thread Size 1/2" NPT
- Gender Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 36346
- Zoro # G0398798
- UPC # 78678836346
- Country of Origin Mexico
- Category Strain Relief Grips
Dimensions
Cable Diameter | 12.70-15.88mm (.500-.625") |
Thread Size | 1/2" NPT |
Details
UL | E76954 |
Material - Grip | Stainless Steel |
Gender | Male |
Body Style | 90° Angle |
Material - Body | Aluminum |
CSA | LR32159 |
Hazardous Locations | Class I, Div. 2, Class II, Div. 1 and 2, Class III, Div. 1 and 2 |
Series | 130097 |
Product Name | Deluxe Cord |
NEMA Rating | NEMA 4 |
Type | Strain Relief Grip |
Description
Deluxe Cord Grips Strain Relief, 1/2" NPT, 90 Deg. Angle Male, Cable Diameter 12.70-15.88mm (.500-.625")
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Enclosed Power Relay Heavy (3TX7131-4DC03)
- ANCOR Yellow 8 AWG Tinned Copper Wire - 50' (111905)
- DWYER INSTRUMENTS TemperatureProcess Controller, 116 Din Temp Cont (16B-63-LV)
- US CABLE TIES Cable Tie, 4 in., 18 lb, UV Black Nylon, 1000PK (LD4B1000)
- REMKE Cord Grip, 90 deg., 1", .688-.812, Mesh (RSR-9313-E)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (7401011)
- REMKE Cord Grip, Alum, 3/8" NPT, .312-.375, Mesh (RSR-006-E)
- REMKE Cord Grip, 1-1/2", 1.438-1.562, Mesh (RSR-9525-E)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074011333)
- REMKE Cord Grip, Alum, 1-1/4 1.250-1.375, Mesh (RSR-422-E)
- SWE-TECH 3C RJ45 Strain Relief Boots, Yellow, 50PK (FWTSR-8P8C-YL)
- Woodhead Strain Relief Grips