Shop All Strain Relief Grips
Woodhead
PG408-90 MALE 90 DEGREE SH1WAS50412
Mfr # 36344
Zoro # G0399604
product price: $95.35
/ea
Free Shipping & Returns
$95.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Diameter 9.53-12.70mm (.375-.500")
- UL E76954
- Body Style 90° Angle
- Material - Body Aluminum
- Gender Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 36344
- Zoro # G0399604
- UPC # 78678836344
- Country of Origin Mexico
- Category Strain Relief Grips
Dimensions
Cable Diameter | 9.53-12.70mm (.375-.500") |
Thread Size | 1/2" NPT |
Details
UL | E76954 |
Body Style | 90° Angle |
Material - Body | Aluminum |
Gender | Male |
CSA | LR32159 |
Material - Grip | Stainless Steel |
Description
Deluxe Cord Grips Strain Relief, 1/2" NPT, 90 Deg. Angle Male, Cable Diameter 9.53-12.70mm (.375-.500")
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Wall Swtch, 1-Pole, 120/277V, 20A, Wht, Toggl (HBL1385W)
- TRIPP LITE PDU, 120V, 12 Outlet, 15 ft., Black (IBAR 12/20 ULTRA)
- MOORE SCT SIGNAL CONVERTER OTHER PLC AND DCS MODULE (SCT/4-20MA/10-50MA/117AC)
- SCHNEIDER ELECTRIC Legend Plate, Rectangular, Reset, White/Red (ZBY2323)
- REMKE Cord Grip, Alum, 1/2" NPT, .250-.312 (RSR-105)
- REMKE Cord Grip, PG29 Thread, .625-.750 (RPG-29312)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-1249)
- REMKE Cord Grip, Alum, 1" NPT, .750-.875, Size 4 (RSR-314)
- REMKE Cord Grip, PG29 Thread, .750-.875 (RPG-29314)
- REMKE Cord Grip, Alum, 1-1/2", .568-.688, Size 5 (RSR-511)
- CABLE WHOLESALE RJ45 Strain Relief Boots- Yellow, 50PK (SR-8P8C-YL)
- Woodhead Strain Relief Grips