Shop All Cable Support Grips
Woodhead
PG407CR SST.375-.437 F-2 1/2 MAX-LOCDELU
Mfr # 5528MSS
Zoro # G0355172
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gender Male
- Product Name MAX-LOC®
- NEMA Rating NEMA 3R
- Series 130097
- Use With 1/2" NPT MAX-LOC® Lock Nut 130099-0143, MAX-LOC® O-Ring, 1/2" NPT 130180-0314, 1/2" NPT MAX-LOC® Gasket 130099-0149
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 5528MSS
- Zoro # G0355172
- UPC # 78678837130
- Country of Origin Mexico
- Category Cable Support Grips
Dimensions
Cable Diameter | 9.53-11.10mm (.375-.437") |
Thread Size | 1/2" NPT |
Details
Gender | Male |
Product Name | MAX-LOC® |
NEMA Rating | NEMA 3R |
Series | 130097 |
Use With | 1/2" NPT MAX-LOC® Lock Nut 130099-0143, MAX-LOC® O-Ring, 1/2" NPT 130180-0314, 1/2" NPT MAX-LOC® Gasket 130099-0149 |
Material - Grip | Stainless Steel |
Type | Strain Relief Grip |
Number of Holes | 1 |
Material - Body | Stainless Steel |
Color - Grommet | Green |
CSA | LR32159 |
Body Style | Straight |
Description
MAX-LOC Strain Relief Cord-Sealing Grip, 1/2" NPT, Straight Male, Cable Diameter 9.53-11.10mm (.375-.437"), Stainless Steel Mesh and Compression Nut
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDROMAXX 3/4"x25Ft Non Metallic Flexible Liquid Tight Conduit with Fittings (LT034025F)
- BRYANT Locking Device, Male Plug, 30A 480V AC, 2-Pole 3-Wire Grounding, L8-30P, Screw Terminal, Blk and Wht (70830NP)
- POWER FIRST 6.69" L Mountable Intermediate Cable Tie NAT PK 100 (36J188)
- GROTE 12 AWG 1 Conductor Stranded Primary Wire 100 ft. YL (87-6011)
- REMKE Cord Grip, ISO Thread, M20, .188-.250 (RSM-20104)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 0.35 to 0.44in (02216003)
- HARTING Cord Connector, Body Brass, Cable OD 20 mm (19000005094)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grip, Rotating Eye, 2.50-2.99 In (03301028)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, I-Grip (07310004)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 10 in. Mesh (02202014)
- REMKE Cord Grip, Festoon Cable, 1-1/2", 1.13x.22 (RSF-5004)
- Woodhead Cable Support Grips