Shop All Cable Support Grips
Woodhead
PG406CR SST .312-.375 F2 1/2IN MAX-LOCDE
Mfr # 5526MSS
Zoro # G0358995
product price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Thread Size 1/2" NPT
- Color - Grommet Gray
- Use With 1/2" NPT MAX-LOC® Lock Nut 130099-0143, MAX-LOC® O-Ring, 1/2" NPT 130180-0314, 1/2" NPT MAX-LOC® Gasket 130099-0149
- Type Strain Relief Grip
- CSA LR32159
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 5526MSS
- Zoro # G0358995
- UPC # 78678837129
- Country of Origin Mexico
- Category Cable Support Grips
Dimensions
Thread Size | 1/2" NPT |
Cable Diameter | 7.93-9.53mm (.312-.375") |
Details
Color - Grommet | Gray |
Use With | 1/2" NPT MAX-LOC® Lock Nut 130099-0143, MAX-LOC® O-Ring, 1/2" NPT 130180-0314, 1/2" NPT MAX-LOC® Gasket 130099-0149 |
Type | Strain Relief Grip |
CSA | LR32159 |
Product Name | MAX-LOC® |
Body Style | Straight |
Series | 130097 |
Material - Grip | Stainless Steel |
Gender | Male |
Number of Holes | 1 |
NEMA Rating | NEMA 3R |
Material - Body | Stainless Steel |
O-Ring | No |
Description
MAX-LOC Strain Relief Cord-Sealing Grip, 1/2" NPT, Straight Male, Cable Diameter 7.93-9.53mm (.312-.375"), Stainless Steel
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC 90Deg Male Elbow, HazLoc, CF Alum, 1/2In (ELM90-50-A)
- REIKU Connector, 0.906 in., Black, Nylon (VPGRB-23N04)
- NVENT HOFFMAN Lay-In Wireway, 0.5 ft., 4inWx4inH, Steel (F44L06)
- OMRON General Purpose Relay, 24V DC Coil Volts, Square, 8 Pin, DPDT (MY2Z-DC24)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 950 lb. (02201039)
- REMKE Cord Grip, Blk, Polyamide, 1/2", .39-.55 (RD29NA-GY)
- HUBBELL WIRING DEVICE-KELLEMS Support Grips 02216009 (02216009)
- REMKE Cord Grip, SS, 2" NPT, 1.938-2.062 Size 7 (RSSS-6733)
- REMKE Cord Grip, ISO Thread, M32, .875-1.00 (RSM-32316)
- REMKE Bus Drop Grip, Sngle Eye, Wide Rng, .53-.73 (7304-004R)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip Stainless Steel (02416003)
- Woodhead Cable Support Grips