Shop All Strain Relief Grips
Woodhead
PG406 DELUXE CORD GRIPS WAS50111
Mfr # 36251
Zoro # G0392017
product price: $69.99
/ea
Sold in multiples of 2 for $139.98
$139.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mesh Length 0.114m (4.50")
- Cable Diameter 6.35-9.53mm (.250-.375")
- Product Name Deluxe Cord
- Use With 1/2" NPT MAX-LOC® Lock Nut 130099-0143, MAX-LOC® O-Ring, 1/2" NPT 130180-0314, 1/2" NPT MAX-LOC® Gasket 130099-0149
- Gender Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 36251
- Zoro # G0392017
- UPC # 78678836251
- Country of Origin Mexico
- Category Strain Relief Grips
Dimensions
Mesh Length | 0.114m (4.50") |
Cable Diameter | 6.35-9.53mm (.250-.375") |
Thread Size | 1/2" NPT |
Bale Length | 0.057m (2.25") |
Details
Product Name | Deluxe Cord |
Use With | 1/2" NPT MAX-LOC® Lock Nut 130099-0143, MAX-LOC® O-Ring, 1/2" NPT 130180-0314, 1/2" NPT MAX-LOC® Gasket 130099-0149 |
Gender | Male |
Type | Strain Relief Grip |
Hazardous Locations | Class I, Div. 2, Class II, Div. 1 and 2, Class III, Div. 1 and 2 |
UL | E76954 |
CSA | LR32159 |
Body Style | Straight |
Material - Grip | Stainless Steel |
NEMA Rating | NEMA 4 |
Color - Grommet | Black |
Series | 130097 |
Material - Body | Aluminum |
Description
Deluxe Cord Grips Strain Relief, 1/2" NPT, Straight Male, Cable Diameter 6.35-9.53mm (.250-.375")
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY TIE Cable Ties, 6", UV Black, Light Duty, PK100 (MT6180C)
- POWER FIRST 16-14 AWG Non-Insulated Ring Terminal 3/8" Stud PK100 (24C837)
- QUICKCABLE Magnalug Dual Wire, 2/0, PK5 (6520-005F)
- EATON Switch, Maint, Off/None/On, 1/4 In Tab (8005K23N313V42)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 1.75 to 1.88 (74011257)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 90, 1/2 in Trade (074-01-080)
- HUBBELL WIRING DEVICE-KELLEMS AF/GF Rec, White, 15A Comb (AFGF15TRW)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 90 Deg, 3/8 In (07401073)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 3-3/4 in. Mesh (073031207)
- REMKE Strain Relief, 1-1/2" 1.20-1.50 (7303-014R)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-019)
- Woodhead Strain Relief Grips