Shop All Strain Relief Grips
Woodhead
PG406-90 MALE 90 DEGREE SH1WAS50411
Mfr # 36342
Zoro # G0389113
product price: $92.49
/ea
Free Shipping & Returns
$92.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Grip Stainless Steel
- Material - Body Aluminum
- CSA LR32159
- Thread Size 1/2" NPT
- Body Style 90° Angle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 36342
- Zoro # G0389113
- UPC # 78678836342
- Country of Origin Mexico
- Category Strain Relief Grips
Dimensions
Thread Size | 1/2" NPT |
Cable Diameter | 6.35-9.53mm (.250-.375") |
Details
Material - Grip | Stainless Steel |
Material - Body | Aluminum |
CSA | LR32159 |
Body Style | 90° Angle |
Gender | Male |
UL | E76954 |
Product Name | Deluxe Cord |
Series | 130097 |
NEMA Rating | NEMA 4 |
Hazardous Locations | Class I, Div. 2, Class II, Div. 1 and 2, Class III, Div. 1 and 2 |
Type | Strain Relief Grip |
Description
Deluxe Cord Grips Strain Relief, 1/2" NPT, 90 Deg. Angle Male, Cable Diameter 6.35-9.53mm (.250-.375")
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NO, Universal (9001KR1UH5)
- LEVITON 15 amps Three Pole 3-Way Toggle AC Quiet Switch White (01453-02W)
- AC WORKS NEMA L7-20R 20A 277V 3-Prong Locking Female Connector with UL, C-UL Approval in Black (ASL720R-BK)
- MULBERRY Number of Gangs: 1 Steel, Semi-Gloss Finish, White (86834)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-023)
- HUBBELL WIRING DEVICE-KELLEMS Deluxe Cord Grips (CG810NM)
- CABLE WHOLESALE RJ45 Strain Relief Boots- Red, 50PK (SR-8P8C-RD)
- REMKE Cord Grip, Alum, 1/2" NPT, .500-.562, Mesh (RSR-1209-E)
- SUPERIOR ELECTRIC Cord Protector Strain Relief Rubber Boot fits 14/3, 12/3 AWG Electrical Cords, PK 10 (Boot-N-10PK)
- REMKE Cord Grip, PG36 Thrd, 1.125-1.250, Mesh (RPG-36520-E)
- SUPERIOR ELECTRIC Cord Protector Strain Relief Rubber Boot - Bosch 1610703011 (Boot-A2)
- Woodhead Strain Relief Grips