Shop All Cable Support Grips
Woodhead
PG404CR SST.187-.250 F-2 1/2 MAX-LOCDELU
Mfr # 5522MSS
Zoro # G0356222
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Diameter 4.75-6.35mm (.187-.250")
- NEMA Rating NEMA 3R
- Material - Grip Stainless Steel
- Number of Holes 1
- Material - Body Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 5522MSS
- Zoro # G0356222
- UPC # 78678837125
- Country of Origin Mexico
- Category Cable Support Grips
Dimensions
Cable Diameter | 4.75-6.35mm (.187-.250") |
Thread Size | 1/2" NPT |
Details
NEMA Rating | NEMA 3R |
Material - Grip | Stainless Steel |
Number of Holes | 1 |
Material - Body | Stainless Steel |
CSA | LR32159 |
Gender | Male |
Series | 130097 |
Type | Strain Relief Grip |
Color - Grommet | Orange |
Body Style | Straight |
Use With | 1/2" NPT MAX-LOC® Lock Nut 130099-0143 |
Product Name | MAX-LOC® |
Description
MAX-LOC Strain Relief Cord-Sealing Grip, 1/2" NPT, Straight Male with O-Ring, Cable Diameter 4.75-6.35mm (.187-.250"), Stainless Steel Mesh and Compression Nut
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Flushed Duct Cover, PVC, 2" x 1' (6-Pack), Intrinsic Blue, Protective Film (C2IB6-F)
- CABLOFIL Wire Cable Tray, Width 6 In, L 6.5 Ft, PK4 (PACKCF54/150EZ)
- ILSCO Surecrimp Aluminum Compression Sleeve (ASN-600-EC)
- CANTEX - ELECTRICAL FITTINGS Cantex 5133655 Conduit Body, 2-Hub, 2 in Hub, PVC, Gray (5133655U)
- ERICSON E-GRP DLX CBL DIA .62 - .75 3/4" NPT O/D (DCG-75-F3)
- REMKE Cord Grip, Flat Cable, 1-1/2", 1.37x.25 (RSF-5002)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, 15 in. Mesh, 1610 lb. (02401018)
- REMKE Cord Grip, Valox, 3/4" NPT, .688-.812 (RSPV-213)
- REMKE Cord Grip, Gry, Polyamide, M25, .35-.55 (RD25MR-GY)
- REMKE Cord Grip, ISO Thread, M16, .312-.375 (RSM-161006)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 0.23 to 0.31in (02416001)
- Woodhead Cord Grips