Shop All Strain Relief Grips
Woodhead
PG404 DELUXE CORD GRIPS WAS50110
Mfr # 36250
Zoro # G0398028
product price: $75.25
/ea
Sold in multiples of 2 for $150.50
Free Shipping & Returns
$150.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mesh Length 0.102m (4.00")
- Material - Grip Stainless Steel
- Type Strain Relief Grip
- Use With 1/2" NPT MAX-LOC® Lock Nut 130099-0143, MAX-LOC® O-Ring, 1/2" NPT 130180-0314, 1/2" NPT MAX-LOC® Gasket 130099-0149
- Bale Length 0.051m (2.00")
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 36250
- Zoro # G0398028
- UPC # 78678836250
- Country of Origin Mexico
- Category Strain Relief Grips
Dimensions
Mesh Length | 0.102m (4.00") |
Bale Length | 0.051m (2.00") |
Cable Diameter | 4.75-6.35mm (.187-.250") |
Thread Size | 1/2" NPT |
Details
Material - Grip | Stainless Steel |
Type | Strain Relief Grip |
Use With | 1/2" NPT MAX-LOC® Lock Nut 130099-0143, MAX-LOC® O-Ring, 1/2" NPT 130180-0314, 1/2" NPT MAX-LOC® Gasket 130099-0149 |
Material - Body | Aluminum |
NEMA Rating | NEMA 4 |
CSA | LR32159 |
Gender | Male |
Body Style | Straight |
Hazardous Locations | Class I, Div. 2, Class II, Div. 1 and 2, Class III, Div. 1 and 2 |
UL | E76954 |
Color - Grommet | Orange |
Series | 130097 |
Product Name | Deluxe Cord |
Description
Deluxe Cord Grips Strain Relief, 1/2" NPT, Straight Male, Cable Diameter 4.75-6.35mm (.187-.250")
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 20A Flanged Twist-Lock Inlet 2P 3W 125VAC L5-20P WT (HBL2315)
- SQUARE D Open Fuse Block, H UL Class, 1 Poles, 30A Amp Range, 600V AC/DC Volt Rating (9080GF6)
- ZORO SELECT Round Indicator Light, Green, 12VDC (24M077)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 5 to 80 psi, Standard Action (9013GSG2J24)
- CMPLE RJ-45 Color Coded Strain Relief Boots- GREEN, 50PK (365-N)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 2.44 to 2.63 in. (74011186)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Liquid Tight (074-01-013)
- REMKE Cord Grip, 1-1/2", 1.438-1.562, Mesh (RSR-9525-E)
- REMKE Strain Relief, Wide Range, 1/2", .40-54 (7303-010R)
- CABLE WHOLESALE RJ45 Strain Relief Boots- Blue, 50PK (SR-8P8C-BL)
- PFLITSCH M25x1.5 Nickel Plated Brass (BG225MSTRI)
- Woodhead Strain Relief Grips