Shop All Strain Relief Grips
Woodhead
PG404-90 MALE 90 DEGREE WAS50410
Mfr # 36340
Zoro # G0391082
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Diameter 4.75-6.35mm (.187-.250")
- Body Style 90° Angle
- Gender Male
- CSA LR32159
- Hazardous Locations Class I, Div. 2, Class II, Div. 1 and 2, Class III, Div. 1 and 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 36340
- Zoro # G0391082
- UPC # 78678836340
- Country of Origin Mexico
- Category Strain Relief Grips
Dimensions
Cable Diameter | 4.75-6.35mm (.187-.250") |
Thread Size | 1/2" NPT |
Details
Body Style | 90° Angle |
Gender | Male |
CSA | LR32159 |
Hazardous Locations | Class I, Div. 2, Class II, Div. 1 and 2, Class III, Div. 1 and 2 |
Type | Strain Relief Grip |
UL | E76954 |
Material - Body | Aluminum |
Color - Grommet | Orange |
Product Name | Deluxe Cord |
NEMA Rating | NEMA 4 |
Material - Grip | Stainless Steel |
Series | 130097 |
Description
Deluxe Cord Grips Strain Relief, 1/2" NPT, 90 Deg. Angle Male, Cable Diameter 4.75-6.35mm (.187-.250")
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, H Class, NON Series, Fast-Acting, 100A, 250V AC, Non-Indicating (NON-100)
- RACO Electrical Box, 130 cu in, Gang Box, 5 Gang, Steel, Rectangular (944)
- ANDERSON POWER PRODUCTS Socket Housing, PP30 For, Green (PP30GND-S)
- PANDUIT Female Disconnect, Bare, 12-10AWG, PK50 (D10-250-L)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 6-1/2 in. Mesh (073031209)
- REMKE Cord Grip, 90 deg., 1", .875-1.00, Mesh (RSR-9316-E)
- REMKE Cord Grip, 90 deg., 3/4", .625-.750, Mesh (RSR-9212-E)
- PFLITSCH Cable Gland Nickel Plated Brass EMC Metric M16x1.5 4-11mm (BG216MSTRI)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 0.25 to 0.38 in. (074-01-006)
- CABLE WHOLESALE RJ45 Strain Relief Boots- Black, 50PK (SR-8P8C-BK)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, 1 in. Trade (074-01-1195)
- Woodhead Strain Relief Grips