Shop All Strain Relief Grips
Woodhead
PG1626 DELUXE CORD GRIP WAS50163
Mfr # 36486
Zoro # G0407112
Free Shipping & Returns
$245.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Diameter 39.63-42.67mm (1.560-1.680")
- Gender Male
- Material - Grip Stainless Steel
- Thread Size 2" NPT
- Body Style Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 36486
- Zoro # G0407112
- UPC # 78678836486
- Country of Origin Mexico
- Category Strain Relief Grips
Dimensions
Cable Diameter | 39.63-42.67mm (1.560-1.680") |
Thread Size | 2" NPT |
Details
Gender | Male |
Material - Grip | Stainless Steel |
Body Style | Straight |
Material - Body | Aluminum |
CSA | LR32159 |
Type | Strain Relief Grip |
NEMA Rating | NEMA 4 |
Hazardous Locations | Class I, Div. 2, Class II, Div. 1 and 2, Class III, Div. 1 and 2 |
Product Name | Deluxe Cord |
Series | 130097 |
Description
Deluxe Cord Grips Strain Relief, 2" NPT, Straight Male, Cable Diameter 39.63-42.67mm (1.560-1.680")
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB AF52-30-00-13, CTR, 3P, 54A, 100-250VAC/DC, 1/1 (AF52-30-00-13)
- LEGRAND Deep Device Box, Gang, 1 Gang, Steel (V5748)
- SCHNEIDER ELECTRIC Combo Busbar, 100A, 415V AC, 1 Phase (A9XPH112)
- SQUARE D Switch, Selector (9999SC8)
- REMKE Cord Grip, Alum, 3/4" NPT, .250-.312, Mesh (RSR-2105-E)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 90, 3/4 in Trade (074-01-081)
- REMKE Cord Grip, Alum, 1/2" NPT, .250-.312, Mesh (RSR-1005-E)
- REMKE Cord Grip, 90 deg., 1", .688-.812, Mesh (RSR-9313-E)
- REMKE Strain Relief, Wide Range, 1", .70-.97 (7303-012R)
- SWE-TECH 3C RJ45 Strain Relief Boots, Yellow, 50PK (FWTSR-8P8C-YL)
- SWE-TECH 3C RJ45 Strain Relief Boots, Gray, 50PK (FWTSR-8P8C-GY)
- Woodhead Strain Relief Grips