Shop All Strain Relief Grips
Woodhead
PG1222 DELUXE CORD GRIP WAS50154
Mfr # 36478
Zoro # G0378692
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1 1/2" NPT
- Cable Diameter 28.70-34.80mm (1.130-1.370")
- CSA LR32159
- Material - Body Aluminum
- Gender Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 36478
- Zoro # G0378692
- UPC # 78678836478
- Country of Origin Mexico
- Category Strain Relief Grips
Dimensions
Thread Size | 1 1/2" NPT |
Cable Diameter | 28.70-34.80mm (1.130-1.370") |
Details
CSA | LR32159 |
Material - Body | Aluminum |
Gender | Male |
Body Style | Straight |
Material - Grip | Stainless Steel |
UL | E76954 |
Series | 130097 |
NEMA Rating | NEMA 4 |
Hazardous Locations | Class I, Div. 2, Class II, Div. 1 and 2, Class III, Div. 1 and 2 |
Type | Strain Relief Grip |
Product Name | Deluxe Cord |
Description
Deluxe Cord Grips Strain Relief, 1-1/2" NPT, Straight Male, Cable Diameter 28.70-34.80mm (1.130-1.370")
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Open Fuse Block, H; K5 UL Class, 1 Poles, 100A Amp Range, 250V AC/DC Volt Rating (21036)
- TAYMAC Rigid Lb Assembly, Stamped Steel, 3" (RLB300)
- TATCO 8" L, 3/16" W, natural Plastic Cable Tie, Tensile Strength: 50 lb. (22200)
- DAYTON General Purpose Relay, 120V AC Coil Volts, Octal, 11 Pin, 3PDT (3X742)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-015)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-1249)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, 9 in. Mesh (073031205)
- REMKE Strain Relief, Wide Range, 1/2", .40-54 (7303-003R)
- PFLITSCH Cable Gland Nickel Plated Brass EMC Metric M16x1.5 Long Thread 4-11mm (BG816MSTRI)
- REMKE Strain Relief, Wide Range, 1/2", .30-43 (7303-002R)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Liquid Tight (074-01-013)
- Woodhead Cord Grips