Shop All Strain Relief Grips
Woodhead
PG1220 DELUXE CORD GRIP WAS50153
Mfr # 36477
Zoro # G0378446
product price: $194.99
/ea
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- UL E76954
- CSA LR32159
- Body Style Straight
- Gender Male
- Material - Body Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 36477
- Zoro # G0378446
- UPC # 78678836477
- Country of Origin Mexico
- Category Strain Relief Grips
Dimensions
Thread Size | 1 1/2" NPT |
Cable Diameter | 28.58-31.75mm (1.125-1.250") |
Details
UL | E76954 |
CSA | LR32159 |
Body Style | Straight |
Gender | Male |
Material - Body | Aluminum |
Material - Grip | Stainless Steel |
Description
Deluxe Cord Grips Strain Relief, 1-1/2" NPT, Straight Male, Cable Diameter 28.58-31.75mm (1.125-1.250")
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Strap, Rgd/Imc/Flex, 2-Hole, 1", Steel (2234)
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, PG13.5, Straight, Black (SECP13BA)
- INTERMATIC Timer, Spring Wound (FD60M)
- EAG Ground Bar Kit, Five Position (VPKGBK5)
- REMKE Cord Grip, Alum, 1/2" NPT, .125-.188 (RSR-1003)
- SUPERIOR ELECTRIC Cord Protector Strain Relief Rubber Boot - Bosch 1610703011, PK 5 (Boot-A2-5PK)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 90, 1/2 in Trade (074-01-080)
- REMKE Cord Grip, Alum, 2", 1.688-1.812, Size 6 (RSR-629)
- REMKE Cord Grip, Nylon, 90 deg., 1/2", .562-.625 (RSP-9110)
- REMKE Cord Grip, Steel, 1" NPT, .500-.562 (RSRS-309)
- REMKE Cord Grip, Alum, 45 deg., 1-1/2", 1.00-1.125 (RSR-45518)
- Woodhead Strain Relief Grips