Shop All Strain Relief Grips
Woodhead
PG1218 DELUXE CORD GRIP WAS50152
Mfr # 36476
Zoro # G0392927
product price: $194.99
/ea
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- UL E76954
- Gender Male
- Material - Grip Stainless Steel
- Material - Body Aluminum
- CSA LR32159
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 36476
- Zoro # G0392927
- UPC # 78678836476
- Country of Origin Mexico
- Category Strain Relief Grips
Dimensions
Thread Size | 1 1/2" NPT |
Cable Diameter | 25.40-28.58mm (1.000-1.125") |
Details
UL | E76954 |
Gender | Male |
Material - Grip | Stainless Steel |
Material - Body | Aluminum |
CSA | LR32159 |
Body Style | Straight |
Product Name | Deluxe Cord |
NEMA Rating | NEMA 4 |
Type | Strain Relief Grip |
Hazardous Locations | Class I, Div. 2, Class II, Div. 1 and 2, Class III, Div. 1 and 2 |
Series | 130097 |
Description
Deluxe Cord Grips Strain Relief, 1-1/2" NPT, Straight Male, Cable Diameter 25.40-28.58mm (1.000-1.125")
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOARK Overload 2.3-3.2A 3 Pole (RHU-10/1-3.2)
- SOLAHD Power Conditioner, Panel Mount, 2kVA (23232208)
- WASSERSTEIN Solar Panel, 3.5 W, Cable Connector (NestOut2PremSolarWhtUSA)
- SCHNEIDER ELECTRIC Pilot Light, Green, LED Lamp Type (XB5EVG3)
- SUPERIOR ELECTRIC Cord Protector Strain Relief Rubber Boot - Makita 682578-1 (Boot-N2)
- SUPERIOR ELECTRIC E2 Cord Protector Strain Relief Boot (Boot E2)
- SUPERIOR ELECTRIC Cord Protector Strain Relief Rubber Boot fits 14/3, 12/3 AWG Electrical Cords, PK 10 (Boot-N-10PK)
- SUPERIOR ELECTRIC Cord Protector Strain Relief Rubber Boot - Makita 682578-1, PK 10 (Boot-N2-10PK)
- REMKE Cord Grip, ISO, M40, 1.00-1.125, Mesh (RSM-40418-E)
- REMKE Cord Grip, PG36 Thrd, 1.125-1.250, Mesh (RPG-36520-E)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-023)
- Woodhead Strain Relief Grips