Shop All Strain Relief Grips
Woodhead
PG1216 DELUXE CORD GRIP WAS50151
Mfr # 36475
Zoro # G0385227
product price: $162.99
/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1 1/2" NPT
- Cable Diameter 22.23-25.40mm (.875-1.000")
- Gender Male
- Material - Body Aluminum
- Material - Grip Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 36475
- Zoro # G0385227
- UPC # 78678836475
- Country of Origin Mexico
- Category Strain Relief Grips
Dimensions
Thread Size | 1 1/2" NPT |
Cable Diameter | 22.23-25.40mm (.875-1.000") |
Details
Gender | Male |
Material - Body | Aluminum |
Material - Grip | Stainless Steel |
Body Style | Straight |
UL | E76954 |
CSA | LR32159 |
Type | Strain Relief Grip |
Product Name | Deluxe Cord |
NEMA Rating | NEMA 4 |
Hazardous Locations | Class I, Div. 2, Class II, Div. 1 and 2, Class III, Div. 1 and 2 |
Series | 130097 |
Description
Deluxe Cord Grips Strain Relief, 1-1/2" NPT, Straight Male, Cable Diameter 22.23-25.40mm (.875-1.000")
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 35A, 32V AC, 1kA at 32V AC, 5 PK (AGC-35-R)
- ZORO SELECT One Hole Lug Compression Connector, 6 AWG (29YK66)
- NVENT ERICO Ground Clamp, Perpendicular Burial, Bronze (EK17)
- REMINGTON INDUSTRIES 14 AWG Gauge UL1007 Solid Hook-Up Wire, 300V, 0.0641" Diameter, Black, 500' Length (14UL1007SLDBLA500)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 1.25 to 1.50 in. (073031212)
- REMKE Cord Grip, Alum, 1" NPT, .625-.750, Mesh (RSR-312-E)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Uninsulated (073031200)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, 2 in. Trade (74011261)
- REMKE Cord Grip, Alum, 1/2" NPT, .562-.625, Mesh (RSR-1210-E)
- SUPERIOR ELECTRIC Cord Protector Strain Relief Rubber Boot fits 18/2 AWG Electrical Cords, PK 10 (Boot-C-10PK)
- REMKE Cord Grip, 90 deg., 3/4", .625-.750, Mesh (RSR-9212-E)
- Woodhead Strain Relief Grips