Shop All Strain Relief Grips
Woodhead
PG1022 DELUXE CORD GRIPS WAS50144
Mfr # 36274
Zoro # G0393584
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 130097
- CSA LR32159
- NEMA Rating NEMA 4
- Product Name Deluxe Cord
- Hazardous Locations Class I, Div. 2, Class II, Div. 1 and 2, Class III, Div. 1 and 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 36274
- Zoro # G0393584
- UPC # 78678836274
- Country of Origin Mexico
- Category Strain Relief Grips
Dimensions
Thread Size | 1 1/4" NPT |
Cable Diameter | 28.70-34.80mm (1.130-1.370") |
Details
Series | 130097 |
CSA | LR32159 |
NEMA Rating | NEMA 4 |
Product Name | Deluxe Cord |
Hazardous Locations | Class I, Div. 2, Class II, Div. 1 and 2, Class III, Div. 1 and 2 |
Material - Grip | Stainless Steel |
Gender | Male |
Type | Strain Relief Grip |
Material - Body | Aluminum |
Use With | 1 1/4" NPT Lock-Nut 130099-0146 |
UL | E76954 |
Body Style | Straight |
Description
Deluxe Cord Grips Strain Relief, 1-1/4" NPT, Straight Male, Cable Diameter 28.70-34.80mm (1.130-1.370")
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Electrical Box, 12 cu in, Handy Box, 1 Gang, Non-Metallic (B112HBR)
- ANTAIRA Power Supply, 90 to 264V AC/120 to 370V DC, 24V DC, 120W, 5A, DIN Rail (NDR-120-24)
- GARDNER BENDER Rotary Switch, Brass, SPTT, 6A, 125VAC (GSW-68)
- CCI Adapter Pwr Cord 18/3Spt-2 6In (6991)
- REMKE Cord Grip, Alum, 1-1/2", 1.00-1.125, Mesh (RSR-518-E)
- SUPERIOR ELECTRIC Cord Protector Strain Relief Rubber Boot fits 18/2 AWG Electrical Cords, PK 10 (Boot-C-10PK)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 90, 1/2 in Trade (074-01-078)
- CABLE WHOLESALE RJ45 Strain Relief Boots- Yellow, 50PK (SR-8P8C-YL)
- REMKE Cord Grip, Alum, 3/4" NPT, .625-.750, Mesh (RSR-2312-E)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 7 in. Mesh (073031210)
- REMKE Cord Grip, Alum, 2-1/2", 2.312-2.438, Mesh (RSR-739-E)
- Woodhead Cord Grips