Shop All Wire Terminals
Woodhead
Pg1020 Deluxe Cord Grips Was50143
Mfr # 36273
Zoro # G805947767
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Material Aluminum
- Standards CSA LR32159; UL E76954
- Connection Type Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 36273
- Zoro # G805947767
- Country of Origin Mexico
- Category Wire Terminals
Details
Item | Strain-Relief Cord Grips |
Connection Material | Aluminum |
Standards | CSA LR32159; UL E76954 |
Connection Type | Male |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Wire Duct, Narrow Slot, Gray, 2.25 W x 2 D (F2X2LG6-A)
- MERSEN Finger Safe Fuse Block, J UL Class, 2 Poles, 30A Amp Range, 600V AC/DC Volt Rating (US3J2)
- RACO Locknut, 1-1/2", Steel, Non Ul (1196)
- WIREMOLD Solid Base Fixture Box Fitting, Wht, Steel (5738WH)
- BURNDY Vinyl 15 Slot Wire Termination Kit (STKIT15)
- PANDUIT 18-14 AWG Nylon Fork Terminal #10 Stud PK100 (PN14-10F-C)
- GROTE 16-14 AWG Heat Shrink Ring Terminal 3/8" Stud PK (83-2414)
- 3M 22-18 AWG Non-Insulated Locking Fork Terminal #6 Stud PK1000 (MU18-6FLK)
- QUICKCABLE 22-18 AWG Non-Insulated Ring Terminal 1/4" Stud PK100 (166105-100)
- PANDUIT 12-10 AWG Nylon Ring Terminal #10 Stud PK500 (PN10-10R-D)
- GARDNER BENDER Strip/Crimp Terminal Kit Insul (GK-15N)
- Woodhead Wire Terminals