Shop All Strain Relief Grips
Woodhead
P350-24 HEAVY DUTY
Mfr # 35948
Zoro # G0386198
product price: $289.99
/ea
Free Shipping & Returns
$289.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mesh Length 0.66m (26.00")
- Approximate Break Strength 14, 061.36kg (31, 000 lbs)
- Type Pulling Grip
- Eye Type Flexible
- Material - Grip Galvanized Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 35948
- Zoro # G0386198
- UPC # 78678835948
- Country of Origin Mexico
- Category Strain Relief Grips
Dimensions
Mesh Length | 0.66m (26.00") |
Cable Diameter | 88.90-101.35mm (3.500-3.990") |
Details
Approximate Break Strength | 14, 061.36kg (31, 000 lbs) |
Type | Pulling Grip |
Eye Type | Flexible |
Material - Grip | Galvanized Steel |
Product Name | Medium Duty |
Body Style | Straight |
Series | 130095 |
CSA | LR32159 |
Description
Medium Duty Wire Mesh Pulling Grip, Single/Double Weave, Bale Eye, Short Mesh Length 0.66m (26.00"), Approximate Break Strength 14061.36kg (31000 lbs.)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Limit Switch, Plunger, 1NC/1NO, 15A @ 600V AC, Actuator Location: Top (BZE6-2RQ)
- HALEX 34 Zinc Conduit Hub (91632)
- APPLETON ELECTRIC Conduit Body Cover, 2In, Alum, FM7 (APP670IGSA)
- HUBBELL HBL2421ST - Twist-Lock® EdgeConnect™ Plug with Spring Termination, 20A, 3P 250V, L15-20P, Black and White Nylon (HBL2421ST)
- REMKE Cord Grip, Alum, 1-1/4 1.00-1.125, Mesh (RSR-418-E)
- HUBBELL WIRING DEVICE-KELLEMS Dust Tight Cord Connector with Strain Relief, Straight, Aluminum, Mesh, 6-1/2 in L, 3/4 in MNPT (073031203)
- REMKE Cord Grip, 90 deg., 1/2", .562-.625, Mesh (RSR-9110-E)
- HUBBELL WIRING DEVICE-KELLEMS Deluxe Cord Grip, 25MM Thread (074M251247)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 90 Deg, 3/8 In (07401073)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 90, 3/4 in Trade (074-01-083)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (74011337)
- Woodhead Strain Relief Grips