Shop All Strain Relief Grips
Woodhead
P250-48 HEAVY DUTY
Mfr # 35964
Zoro # G0402474
product price: $400.99
/ea
Free Shipping & Returns
$400.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mesh Length 1.219m (48.00")
- Material - Grip Galvanized Steel
- Body Style Straight
- Approximate Break Strength 11, 748.04kg (25, 900 lbs)
- CSA LR32159
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 35964
- Zoro # G0402474
- UPC # 78678835964
- Country of Origin Mexico
- Category Strain Relief Grips
Dimensions
Mesh Length | 1.219m (48.00") |
Cable Diameter | 63.50-75.95mm (2.500-2.990") |
Details
Material - Grip | Galvanized Steel |
Body Style | Straight |
Approximate Break Strength | 11, 748.04kg (25, 900 lbs) |
CSA | LR32159 |
Product Name | Medium Duty |
Series | 130095 |
Eye Type | Flexible |
Type | Pulling Grip |
Description
Medium Duty Wire Mesh Pulling Grip, Single/Double Weave, Bale Eye, Long Mesh Length 1.219m (48.00"), Approximate Break Strength 11748.04kg (25900 lbs.)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QOU Series 60A, 3 Pole, 120/240V AC (QOU360)
- D-LINE Light Duty Black Floor Cover, 5/16 in (CC-1)
- RACO Sealing Washer, 11/64" L, 1" (2454)
- FLIR COMMERCIAL SYSTEMS Extech LED Light Meter, Battery, Case Included, 1inW (LT40)
- REMKE Cord Grip, 1-1/2", 1.125-1.250, Mesh (RSR-9520-E)
- REMKE Cord Grip, Alum, 3/4" NPT, .688-.812, Mesh (RSR-213-E)
- SUPERIOR ELECTRIC E3 Cord Protector Strain Relief Boot (Boot E3)
- REMKE Cord Grip, Alum, 1" NPT, .688-.812, Mesh (RSR-313-E)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 7 in. Mesh (073031210)
- PFLITSCH M16x1.5/BG/NPB/TPE/11.0/ST (BG216MS)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 90 Deg, 3/8 In (07401073)
- Woodhead Cord Grips