Shop All Strain Relief Grips
Woodhead
P250-36 HEAVY DUTY
Mfr # 35954
Zoro # G0409727
product price: $262.99
/ea
Free Shipping & Returns
$262.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mesh Length 0.914m (36.00")
- Cable Diameter 63.50-75.95mm (2.500-2.990")
- Approximate Break Strength 11, 113.01kg (24, 500 lbs)
- Eye Type Flexible
- Material - Grip Galvanized Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 35954
- Zoro # G0409727
- UPC # 78678835954
- Country of Origin Mexico
- Category Strain Relief Grips
Dimensions
Mesh Length | 0.914m (36.00") |
Cable Diameter | 63.50-75.95mm (2.500-2.990") |
Details
Approximate Break Strength | 11, 113.01kg (24, 500 lbs) |
Eye Type | Flexible |
Material - Grip | Galvanized Steel |
Body Style | Straight |
Type | Pulling Grip |
CSA | LR32159 |
Product Name | Medium Duty |
Series | 130095 |
Description
Medium Duty Wire Mesh Pulling Grip, Single/Double Weave, Bale Eye, Standard Mesh Length 0.914m (36.00"), Approximate Break Strength 11113.01kg (24500 lbs.)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Fiber Optic Patch Cord, LC/SC, 2m, Multi (2627)
- CITEL Surge Protector, 1 Phase, 120/240V, 2 (DS42S-120)
- ANCOR 16-14 Gauge - #10 Heat Shrink Ring Terminal - 100-Pack (311399)
- SQUARE D Pwr Dist Block, 310A, 2P, 6AWG-350 MCM, 600V (9080LBA263101)
- REMKE Cord Grip, Alum, 1" NPT, 1.250-1.375, Mesh (RSR-3522-E)
- REMKE Cord Grip, Alum, 2" NPT, 1.438-1.562, Mesh (RSR-625-E)
- REMKE Cord Grip, Alum, 3" NPT, 2.437-2.625, Mesh (RSR-901-E)
- REMKE Cord Grip, 90 deg., 2", 1.250-1.375, Mesh (RSR-9622-E)
- HUBBELL WIRING DEVICE-KELLEMS Deluxe Cord Grips (CG408NM)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (7401011)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Grip, 45 Deg, 2 In. (74093568)
- Woodhead Strain Relief Grips