Shop All Strain Relief Grips
Woodhead
P250-24 HEAVY DUTY
Mfr # 35946
Zoro # G0391222
product price: $258.99
/ea
Free Shipping & Returns
$258.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mesh Length 0.61m (24.00")
- Product Name Medium Duty
- Series 130095
- Cable Diameter 63.50-75.95mm (2.500-2.990")
- Type Pulling Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 35946
- Zoro # G0391222
- UPC # 78678835946
- Country of Origin Mexico
- Category Strain Relief Grips
Dimensions
Mesh Length | 0.61m (24.00") |
Cable Diameter | 63.50-75.95mm (2.500-2.990") |
Details
Product Name | Medium Duty |
Series | 130095 |
Type | Pulling Grip |
Eye Type | Flexible |
Body Style | Straight |
Material - Grip | Galvanized Steel |
CSA | LR32159 |
Approximate Break Strength | 11, 113.01kg (24, 500 lbs) |
Description
Medium Duty Wire Mesh Pulling Grip, Single/Double Weave, Bale Eye, Short Mesh Length 0.61m (24.00"), Cable Range 63.50-75.90mm (2.500-2.990"), Approximate Break Strength 11113.01kg (24500 lbs.)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 5 to 80 psi, Standard Action (9013GSG2J24)
- SCHNEIDER ELECTRIC Joystick Operator, 30mm, 4 Dir, Momentary (9001K35H2)
- SOUTHWIRE Extension Cord, 12 AWG, 125VAC, 100 ft. L (1639SW0061)
- QUICKCABLE Left. Elbow, 4/0, 3/8", PK5 (6324-005F)
- REMKE Cord Grip, 90 deg., 2", 1.250-1.375, Mesh (RSR-9622-E)
- REMKE Cord Grip, Alum, 1/2" NPT, .562-.625, Mesh (RSR-110-E)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, 7 in. Mesh (073031204)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 9 in. Mesh (073031211)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 0.38 to 0.44 in. (07401003)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-015)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 1.56 to 1.69 in. (074-01-034)
- Woodhead Cord Grips