Shop All Strain Relief Grips
Woodhead
P200-36 HEAVY DUTY
Mfr # 35953
Zoro # G0391545
product price: $240.99
/ea
Free Shipping & Returns
$240.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mesh Length 0.914m (36.00")
- Material - Grip Galvanized Steel
- Type Pulling Grip
- CSA LR32159
- Product Name Medium Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 35953
- Zoro # G0391545
- UPC # 78678835953
- Country of Origin Mexico
- Category Strain Relief Grips
Dimensions
Mesh Length | 0.914m (36.00") |
Cable Diameter | 50.80-63.25mm (2.000-2.490") |
Details
Material - Grip | Galvanized Steel |
Type | Pulling Grip |
CSA | LR32159 |
Product Name | Medium Duty |
Approximate Break Strength | 8, 391.46kg (18, 500 lbs) |
Series | 130095 |
Body Style | Straight |
Eye Type | Flexible |
Description
Medium Duty Wire Mesh Pulling Grip, Single/Double Weave, Bale Eye, Standard Mesh Length 0.914m (36.00"), Approximate Break Strength 8391.46kg (18500 lbs.)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOLCO Fast Clamp Sway Brace, Size 6 x 1 In. (1000)
- SIEMENS Module (6ES7336-1HE00-0AB0)
- DAYTON IEC Magnetic Contactor, 4 Poles, 24 V DC, 9 A, Reversing: No (6ECE4)
- ALLEN BRADLEY Plc 1766L32AWA (1766-L32AWA)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 1.50 to 1.70 in. (073031213)
- REMKE Strain Relief, Wide Range, 1", .70-.97 (7303-012R)
- REMKE Strain Relief, Wide Range, 1/2", .40-54 (7303-003R)
- REMKE Cord Grip, 90 deg., 3/4", .625-.750, Mesh (RSR-9212-E)
- REMKE Cord Grip, Alum, 1/2" NPT, .250-.312, Mesh (RSR-1005-E)
- CABLE WHOLESALE RJ45 Strain Relief Boots- Red, 50PK (SR-8P8C-RD)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, 90 (074011275)
- Woodhead Cord Grips