Shop All Strain Relief Grips
Woodhead
P150-48 HEAVY DUTY
Mfr # 35962
Zoro # G0404032
product price: $361.99
/ea
Free Shipping & Returns
$361.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mesh Length 1.219m (48.00")
- Product Name Medium Duty
- Body Style Straight
- Type Pulling Grip
- Cable Diameter 38.10-50.55mm (1.500-1.990")
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 35962
- Zoro # G0404032
- UPC # 78678835962
- Country of Origin Mexico
- Category Strain Relief Grips
Dimensions
Mesh Length | 1.219m (48.00") |
Cable Diameter | 38.10-50.55mm (1.500-1.990") |
Details
Product Name | Medium Duty |
Body Style | Straight |
Type | Pulling Grip |
Series | 130095 |
Approximate Break Strength | 8, 799.69kg (19, 400 lbs) |
Material - Grip | Galvanized Steel |
Eye Type | Flexible |
CSA | LR32159 |
Description
Medium Duty Wire Mesh Pulling Grip, Single/Double Weave, Bale Eye, Long Mesh Length 1.219m (48.00"), Approximate Break Strength 8799.69kg (19400 lbs.)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Carbon Steel Enclosure, 8 in H, 8 in W, 6 in D, NEMA 1, Screw On (SC080806)
- ATC DIVERSIFIED ELECTRONICS Phase Unbalance And Loss MonitorRelays, 230VAC (SLC-230-ALE)
- BRASSCRAFT CONN GAS 3/4X5/8X36"" (CSSC91R-36 P)
- AXIOM MANUFACTURING Axiom Lc/Lc Singlemode Duplex Os2 9/125 Fiber Optic Cable 25M (LCLCSD9Y-25M-AX)
- PFLITSCH M32x1.5/BG/NPB/TPE/25/ST/15 (BG832MS)
- REMKE Cord Grip, Alum, 3/4" NPT, .625-.750, Mesh (RSR-2312-E)
- HEYCO 3/4 in. STRAIN RELIEF BUSHING BLACK (1244)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (7401011)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 0.25 to 0.38 in. (074-01-006)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-018)
- SUPERIOR ELECTRIC Cord Protector Strain Relief Rubber Boot - Makita 682578-1, PK 10 (Boot-N2-10PK)
- Woodhead Strain Relief Grips