Shop All Strain Relief Grips
Woodhead
P150-36 HEAVY DUTY
Mfr # 35952
Zoro # G0395885
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mesh Length 0.914m (36.00")
- CSA LR32159
- Cable Diameter 38.10-50.55mm (1.500-1.990")
- Body Style Straight
- Approximate Break Strength 7, 438.92kg (16, 400 lbs)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 35952
- Zoro # G0395885
- UPC # 78678835952
- Country of Origin Mexico
- Category Strain Relief Grips
Dimensions
Mesh Length | 0.914m (36.00") |
Cable Diameter | 38.10-50.55mm (1.500-1.990") |
Details
CSA | LR32159 |
Body Style | Straight |
Approximate Break Strength | 7, 438.92kg (16, 400 lbs) |
Series | 130095 |
Type | Pulling Grip |
Product Name | Medium Duty |
Eye Type | Flexible |
Material - Grip | Galvanized Steel |
Description
Medium Duty Wire Mesh Pulling Grip, Single/Double Weave, Bale Eye, Standard Mesh Length 0.914m (36.00"), Approximate Break Strength 7438.92kg (16400 lbs.)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, Alum, 1/2" NPT, .375-.438 (RSR-1207)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/8" Inside Diameter - 50' Length - Black (HS355-S50-BLACK)
- HONDA Air Cleaner (17211-Z07-000)
- NVENT CADDY Conduit Clip, Spring Steel (812M24SM)
- CABLE WHOLESALE RJ45 Strain Relief Boots- Black, 50PK (SR-8P8C-BK)
- REMKE Cord Grip, Alum, 2-1/2", 2.312-2.438, Mesh (RSR-739-E)
- REMKE Cord Grip, Alum, 1" NPT, .688-.812, Mesh (RSR-313-E)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Grip, 90 Deg, 1-1/2 In. (74093546)
- REMKE Cord Grip, Alum, 1/2" NPT, .500-.562, Mesh (RSR-109-E)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-025)
- PFLITSCH Cable Gland Nickel Plated Brass EMC Metric M16x1.5 4-11mm (BG216MSTRI)
- Woodhead Strain Relief Grips