Shop All Strain Relief Grips
Woodhead
P150-24 HEAVY DUTY
Mfr # 35944
Zoro # G0404845
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mesh Length 0.61m (24.00")
- Cable Diameter 38.10-50.55mm (1.500-1.990")
- Series 130095
- Material - Grip Galvanized Steel
- CSA LR32159
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 35944
- Zoro # G0404845
- UPC # 78678835944
- Country of Origin Mexico
- Category Strain Relief Grips
Dimensions
Mesh Length | 0.61m (24.00") |
Cable Diameter | 38.10-50.55mm (1.500-1.990") |
Details
Series | 130095 |
Material - Grip | Galvanized Steel |
CSA | LR32159 |
Product Name | Medium Duty |
Eye Type | Flexible |
Approximate Break Strength | 7, 438.92kg (16, 400 lbs) |
Type | Pulling Grip |
Body Style | Straight |
Description
Medium Duty Wire Mesh Pulling Grip, Single/Double Weave, Bale Eye, Short Mesh Length 0.61m (24.00"), Approximate Break Strength 7438.92kg (16400 lbs.)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC Twist Lock Wall Mount Electrical Receptacle 4 Wire, 20 Amps, 250V, NEMA L15-20R (YGP026F)
- RACO Electrical Box, 30.3 cu in, Ceiling Box, 2 Gang, Steel, Square (239)
- EATON BUSSMANN Glass Fuse, MDL Series, Time-Delay, 0.125A, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (MDL-1/8-R)
- STA-KON 12-10 AWG Vinyl Locking Fork Terminal 1/4" Stud PK50 (10RC-14FL)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, 90 (074-01-076)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-027)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 0.38 to 0.50 in. (074-01-008)
- REMKE Cord Grip, PG36 Thrd, 1.125-1.250, Mesh (RPG-36520-E)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 3-3/4 in. Mesh (073031207)
- HUBBELL WIRING DEVICE-KELLEMS Deluxe Cord Grips (CG810NM)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 1/2 in. Trade (074-01-004)
- Woodhead Cord Grips