Shop All Strain Relief Grips
Woodhead
P100-48 HEAVY DUTY
Mfr # 35961
Zoro # G0408598
product price: $293.99
/ea
Free Shipping & Returns
$293.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mesh Length 1.219m (48.00")
- Material - Grip Galvanized Steel
- Product Name Medium Duty
- Approximate Break Strength 5, 261.67kg (11, 600 lbs)
- CSA LR32159
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 35961
- Zoro # G0408598
- UPC # 78678835961
- Country of Origin Mexico
- Category Strain Relief Grips
Dimensions
Mesh Length | 1.219m (48.00") |
Cable Diameter | 25.40-37.85mm (1.000-1.490") |
Details
Material - Grip | Galvanized Steel |
Product Name | Medium Duty |
Approximate Break Strength | 5, 261.67kg (11, 600 lbs) |
CSA | LR32159 |
Series | 130095 |
Body Style | Straight |
Eye Type | Flexible |
Type | Pulling Grip |
Description
Medium Duty Wire Mesh Pulling Grip, Single/Double Weave, Bale Eye, Long Mesh Length 1.219m (48.00"), Approximate Break Strength 5261.67kg (11600 lbs.)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAGINAW CONTROL & ENGINEERING Thermostat Normally Closed (SCE-TEMNC)
- PANDUIT Heatshrinkthn, .75"dia., Bl, 25f (HSTT75-Q)
- IFM Point Level Sensor, 113 mm L (LMT100)
- REMINGTON INDUSTRIES 10 AWG SOOW Portable Cord, 4 Conductor 600V Power Cable, EPDM Wires w/CPE Outer Jacket - 100' Lngth (SOOW1004-100)
- HUBBELL WIRING DEVICE-KELLEMS Deluxe Cord Grips (CG810NM)
- REMKE Cord Grip, 90 deg., 3/4", .625-.750, Mesh (RSR-9212-E)
- PFLITSCH M32x1.5/BG/NPB/TPE/25/ST/15 (BG832MS)
- PFLITSCH Cable Gland Nickel Plated Brass EMC Metric M16x1.5 Long Thread 4-11mm (BG816MSTRI)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 1.75 to 1.88 (74011257)
- WISKA M25x1.5-W/ST/SS1.4305-17.0 (10069003)
- REMKE Cord Grip, 45 deg., 1", .875-1.00, Mesh (RSR-45316-E)
- Woodhead Cord Grips