Shop All Strain Relief Grips
Woodhead
P100-24 HEAVY DUTY
Mfr # 35943
Zoro # G0392988
product price: $196.99
/ea
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mesh Length 0.61m (24.00")
- Type Pulling Grip
- Series 130095
- Eye Type Flexible
- CSA LR32159
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 35943
- Zoro # G0392988
- UPC # 78678835943
- Country of Origin Mexico
- Category Strain Relief Grips
Dimensions
Mesh Length | 0.61m (24.00") |
Cable Diameter | 25.40-37.85mm (1.000-1.490") |
Details
Type | Pulling Grip |
Series | 130095 |
Eye Type | Flexible |
CSA | LR32159 |
Body Style | Straight |
Product Name | Medium Duty |
Material - Grip | Galvanized Steel |
Approximate Break Strength | 4, 354.49kg (9, 600 lbs) |
Description
Medium Duty Wire Mesh Pulling Grip, Single/Double Weave, Bale Eye, Short Mesh Length 0.61m (24.00"), Approximate Break Strength 4354.49kg (9600 lbs.)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERMATIC Portable Outdoor Timer (HB11KD89)
- TELEMECANIQUE SENSORS Limit Switch, Plunger, 1NC/1NO, 6A @ 240V AC, Actuator Location: Top (XCMD2110L1)
- WISKA M63X1.5-WSTPABK-38.0R (10064999)
- EATON Black Blanking Plug, 22mm, Black (M22S-B)
- SUPERIOR ELECTRIC Cord Protector Strain Relief Boot (Boot-DW)
- REMKE Cord Grip, Alum, 3/4" NPT, .625-.750, Mesh (RSR-2312-E)
- HUBBELL WIRING DEVICE-KELLEMS Dust Tight Cord Connector with Strain Relief, Straight, Aluminum, Mesh, 5 in L, 1/2 in MNPT (073031202)
- HEYCO 3/4 in. STRAIN RELIEF BUSHING BLACK (1244)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, 7 in. Mesh (073031204)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-033)
- REMKE Cord Grip, 45 deg., 1", .875-1.00, Mesh (RSR-45316-E)
- Woodhead Cord Grips