Shop All Strain Relief Grips
Woodhead
P075-48 HEAVY DUTY
Mfr # 35960
Zoro # G0404188
product price: $305.99
/ea
Free Shipping & Returns
$305.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mesh Length 1.219m (48.00")
- Cable Diameter 19.05-25.15mm (.750-.990")
- Product Name Medium Duty
- Eye Type Flexible
- Body Style Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 35960
- Zoro # G0404188
- UPC # 78678835960
- Country of Origin Mexico
- Category Strain Relief Grips
Dimensions
Mesh Length | 1.219m (48.00") |
Cable Diameter | 19.05-25.15mm (.750-.990") |
Details
Product Name | Medium Duty |
Eye Type | Flexible |
Body Style | Straight |
Type | Pulling Grip |
Series | 130095 |
Material - Grip | Galvanized Steel |
Approximate Break Strength | 3, 674.10kg (8, 100 lbs) |
CSA | LR32159 |
Description
Medium Duty Wire Mesh Pulling Grip, Single/Double Weave, Bale Eye, Long Mesh Length 1.219m (48.00"), Approximate Break Strength 3674.10kg (8100 lbs.)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Agl Strt Blade Plug, Blk, 30 A, Stnd, 15-30P (8432-P)
- MELTRIC 63-64167-843 RECEPTACLE PADLOCK PAWL (63-64167-843)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, VariLoad, Male Plug, 30A 250V DC/600V AC, 4-Pole 5-Wire Grounding, Non-NEMA, Screw Terminal, Black, Unique Center Pin (HBL45315)
- BELL OUTDOOR Electrical Box Cover, 1 Gang, Round, Brass, Duplex Receptical (6249)
- REMKE Support Grip, Closed Mesh, Double, .63-.74 (2201-002R)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 1.13 to 1.25 in. (074-01-031)
- REMKE Cord Grip, Alum, 1/2" NPT, .312-.375, Mesh (RSR-1006-E)
- SUPERIOR ELECTRIC Cord Protector Strain Relief Rubber Boot - Makita 682578-1, PK 10 (Boot-N2-10PK)
- REMKE Cord Grip, ISO, M50, .875-1.00, Mesh (RSM-50516-E)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, 90 (074011042)
- REMKE Cord Grip, Alum, 3/4" NPT, .500-.562, Mesh (RSR-209-E)
- Woodhead Cord Grips