Shop All Strain Relief Grips
Woodhead
P075-36 HEAVY DUTY
Mfr # 35950
Zoro # G0405527
Free Shipping & Returns
$217.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mesh Length 0.914m (36.00")
- Approximate Break Strength 3, 084.43kg (6, 800 lbs)
- CSA LR32159
- Series 130095
- Body Style Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 35950
- Zoro # G0405527
- UPC # 78678835950
- Country of Origin Mexico
- Category Strain Relief Grips
Dimensions
Mesh Length | 0.914m (36.00") |
Cable Diameter | 19.05-25.15mm (.750-.990") |
Details
Approximate Break Strength | 3, 084.43kg (6, 800 lbs) |
CSA | LR32159 |
Series | 130095 |
Body Style | Straight |
Product Name | Medium Duty |
Type | Pulling Grip |
Material - Grip | Galvanized Steel |
Eye Type | Flexible |
Description
Medium Duty Wire Mesh Pulling Grip, Single/Double Weave, Bale Eye, Standard Mesh Length 0.914m (36.00"), Approximate Break Strength 3084.43kg (6800 lbs.)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Reducing Washer, 3" to 1-1/2" Conduit Sz (1385)
- INTERMATIC Timer, Spring Wound, 15 Min, DPST, Silver (FF415M)
- KLEIN TOOLS Nylon Tie Tensioning Tool (86570)
- LITHONIA LIGHTING Wireless Occupncy Snsor Kit, 1800 sq. ft. (SPODMR WR WH K2)
- HUBBELL WIRING DEVICE-KELLEMS Straight Multi-Cable Grip, 1-1/8 in L (MHC1022)
- WISKA M25x1.5-W/ST/SS1.4305-17.0 (10069003)
- REMKE Cord Grip, Alum, 1-1/2", 1.562-1.688, Size 6 (RSR-5627)
- SUPERIOR ELECTRIC Cord Protector Strain Relief Rubber Boot - Makita 682578-1, PK 10 (Boot-N2-10PK)
- REMKE Cord Grip, Alum, 1-1/4" NPT, .688-.812 (RSR-413)
- SUPERIOR ELECTRIC Cord Protector Strain Relief Rubber Boot fits 18/2 AWG Electrical Cords, PK 10 (Boot-C-10PK)
- HUBBELL WIRING DEVICE-KELLEMS Deluxe Cord Grips (CG810NM)
- Woodhead Strain Relief Grips