Shop All Strain Relief Grips
Woodhead
P050-21 HEAVY DUTY
Mfr # 35940
Zoro # G0398755
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mesh Length 0.533m (21.00")
- Cable Diameter 12.70-15.49mm (.500-.610")
- Body Style Straight
- Series 130095
- Approximate Break Strength 2, 041.17kg (4, 500 lbs)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 35940
- Zoro # G0398755
- UPC # 78678835940
- Country of Origin Mexico
- Category Strain Relief Grips
Dimensions
Mesh Length | 0.533m (21.00") |
Cable Diameter | 12.70-15.49mm (.500-.610") |
Details
Body Style | Straight |
Series | 130095 |
Approximate Break Strength | 2, 041.17kg (4, 500 lbs) |
CSA | LR32159 |
Product Name | Medium Duty |
Type | Pulling Grip |
Eye Type | Flexible |
Material - Grip | Galvanized Steel |
Description
Medium Duty Wire Mesh Pulling Grip, Single/Double Weave, Bale Eye, Short Mesh Length 0.533m (21.00"), Approximate Break Strength 2041.17kg (4500 lbs.)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON IEC Magnetic Contactor, 3 Poles, 120 V AC, 12 A, Reversing: No (XTCE012B01A)
- ATC 339B Plug-In Adjustable Time Delay Relay (339B-359-T-2-X)
- PANDUIT Ferrule, 20 AWG, PP, 15/32in., PK500 (FSD75-8-D)
- MERSEN Open Fuse Block, J UL Class, 3 Poles, 100A Amp Range, 600V AC/DC Volt Rating (61038J)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 90 Deg, 1 In (074011229)
- HUBBELL WIRING DEVICE-KELLEMS Dust Tight Cord Connector with Strain Relief, Straight, Aluminum, Mesh, 5 in L, 1/2 in MNPT (073031202)
- REMKE Cord Grip, Alum, 1/2" NPT, .250-.312, Mesh (RSR-1005-E)
- REMKE Strain Relief, Wide Range, 1/2", .40-54 (7303-010R)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 3-3/4 in. Mesh (073031207)
- REMKE Cord Grip, Alum, 3/4" NPT, .562-.625, Mesh (RSR-2310-E)
- REMKE Cord Grip, Alum, 1-1/4 1.250-1.375, Mesh (RSR-422-E)
- Woodhead Cord Grips