Shop All GFCI Receptacles
Woodhead
OUTLET BOX 6 SOW GFCI W/MON.
Mfr # 32GM20L123
Zoro # G5619644
product price: $1,079.99
/ea
Free Shipping & Returns
$1,079.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration NEMA 5-20
- Type GFCI Multiple Outlet Box
- Cord Type 12/3 SOOW
- Series 130135
- Enclosure Rating NEMA 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 32GM20L123
- Zoro # G5619644
- UPC # 78678876133
- Country of Origin Mexico
- Category GFCI Receptacles
Dimensions
Cord Diameter | 15.24mm (.600") |
Cord Grip Body Size | F3 3/4" |
Cord Length | 1.83m (6.0') |
Details
NEMA Configuration | NEMA 5-20 |
Type | GFCI Multiple Outlet Box |
Cord Type | 12/3 SOOW |
Series | 130135 |
Enclosure Rating | NEMA 4 |
Current - Maximum per Contact | 20.0A |
GFCI Reset | Manual |
Mounting Style | Portable |
Number of Receptacles | 2 |
GFCI | Yes |
Receptacle type | Duplex |
Material - Housing | Rubber |
Ground Continuity Monitor | Yes |
Voltage - Maximum | 120V |
Open Neutral Relay | Yes |
Product Name | Super-Safeway |
Flip Lid | Yes |
Feed-Thru | No |
Description
Super-Safeway GFCI Multiple Outlet Box with Ground Continuity Monitor, Open Neutral Relay, (2) NEMA 5-20 Duplex with Flip Lids, 1.83m (6.0 ft.) Cord Length, 12/3 SOOW Cord, NEMA 5-20 Plug
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Controller, 12 to 24VAC/DC (TM171ODM22R)
- PARAGON Defrost Control, 208/240V (8041-20)
- ZORO SELECT Ferrule, Copper, 0.55 in L, PK100 (797UZ9)
- MARINCO 3016P Marinco 30A 480V 3 Plug Locking (3016P)
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, Ivory (GFRTW83I)
- HUBBELL GFCI Receptacle, 15A, 125VAC, 5-15R, Gray (DRUBGFI15)
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, Red (GFTWRST20R)
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, Gray (GFSG5362GRY)
- HUBBELL GFCI Rceptcle, Commer., Red, 20A, 1 HP (GFRWR20R)
- ZORO SELECT GFCI Receptacle, Self-Testing, 2 Poles (GF20I)
- HUBBELL WIRING DEVICE-KELLEMS DIN Rail Utility Box- GFCI Duplex Receptacles (DRUBGFI15AC)
- Woodhead GFCI Receptacles