Shop All GFCI Receptacles
Woodhead
OUTLET BOX 6 SOW GFCI W/MON.
Mfr # 32GM15L123
Zoro # G2022283
Free Shipping & Returns
$880.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration NEMA 5-15
- Type GFCI Multiple Outlet Box
- Series 130135
- Mounting Style Portable
- Receptacle type Duplex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 32GM15L123
- Zoro # G2022283
- UPC # 78678876129
- Country of Origin Mexico
- Category GFCI Receptacles
Dimensions
Cord Diameter | 15.24mm (.600") |
Cord Grip Body Size | F3 3/4" |
Cord Length | 1.83m (6.0') |
Details
NEMA Configuration | NEMA 5-15 |
Type | GFCI Multiple Outlet Box |
Series | 130135 |
Mounting Style | Portable |
Receptacle type | Duplex |
Enclosure Rating | NEMA 4 |
Flip Lid | Yes |
Product Name | Super-Safeway |
Voltage - Maximum | 120V |
GFCI | Yes |
Open Neutral Relay | Yes |
Current - Maximum per Contact | 15.0A |
Cord Type | 12/3 SOOW |
Ground Continuity Monitor | Yes |
GFCI Reset | Manual |
Number of Receptacles | 2 |
Material - Housing | Rubber |
Feed-Thru | No |
Description
Super-Safeway GFCI Multiple Outlet Box with Ground Continuity Monitor, Open Neutral Relay, (2) NEMA 5-15 Duplex with Flip Lids, 1.83m (6.0 ft.) Cord Length, 12/3 SOOW Cord, NEMA 5-15 Plug
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Busbar, 80A, 690V, 1 Phase (Z-SV/UL-16/1P-1TE/6)
- VYNCKIER Enclosure (VM776K)
- DAYTON Illuminated Push Button, 22 mm, 1NO/1NC, Green (30G201)
- PASS & SEYMOUR 15AIVY 3Wir DPLX Outlet (3232ITU)
- FAITH 20A Outdoor GFCI Outlets, WR and TR, Ground Fault Circuit Interrupter w/ Wall Plate, White (GLS-20ATRWR-RB)
- LEVITON GFCI OUTLET TR 15A BLK (GFTR1-KE)
- LEVITON Leviton GFNT2-W 20A SmartlockPro Self-Test GFCI Duplex Recpt, Ind Light, Wire Leads, White (GFNT2-W)
- ZORO SELECT GFCI Receptacle, Self-Testing, 2 Poles (GFT20I)
- LEVITON GFCI Receptacle, 20A, 125Vac, 5-20R, Brown (GFTR2)
- HUBBELL GFCI Receptacle, 15A, 125VAC, 5-15R, Brown (GFR15)
- LEVITON GFI Receptacle (GFTR2-GY)
- Woodhead GFCI Receptacles