Shop All GFCI Receptacles
Woodhead
OUTLET BOX 6 SOW GFCI
Mfr # 32G15L123
Zoro # G2021425
Free Shipping & Returns
$956.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- NEMA Configuration NEMA 5-15
- Type GFCI Multiple Outlet Box
- Product Name Super-Safeway
- Enclosure Rating NEMA 4
- Open Neutral Relay Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 32G15L123
- Zoro # G2021425
- UPC # 78678876125
- Country of Origin Mexico
- Category GFCI Receptacles
Dimensions
Cord Diameter | 15.24mm (.600") |
Cord Grip Body Size | F3 3/4" |
Cord Length | 1.83m (6.0') |
Details
NEMA Configuration | NEMA 5-15 |
Type | GFCI Multiple Outlet Box |
Product Name | Super-Safeway |
Enclosure Rating | NEMA 4 |
Open Neutral Relay | Yes |
Series | 130135 |
Material - Housing | Rubber |
Mounting Style | Portable |
GFCI | Yes |
Receptacle type | Duplex |
GFCI Reset | Manual |
Current - Maximum per Contact | 15.0A |
Number of Receptacles | 2 |
Flip Lid | Yes |
Voltage - Maximum | 120V |
Cord Type | 12/3 SOOW |
Description
Super-Safeway GFCI Multiple Outlet Box, Open Neutral Relay, (2) NEMA 5-15 Duplex with Flip Lids, 7.62m Cord Length, 12/3 SOOW Cord, NEMA 5-15 Plug
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Carlon 3/4 In. Straight Non-Metallic Liquid Tight Fitting (LN43EACTN)
- KABLE KONTROL Kable Kontrol® Clear Zip Ties - 14" Inch Long - Natural Nylon - 50 Lbs Tensile Strength - 100 pc Pack (CT265)
- ZORO SELECT Strut Channel, 2 ft. L, Blk Painted Steel (FS-200SS FBK 24.00)
- SIEMENS DefPurposeContactor, 240/277VAC, 3P, 40A (42CF35AL)
- HUBBELL GFCI Rceptcle, Hspital, Ivry, 20A, 1 HP (GFTRST83INL)
- LEVITON GFCI Receptacle, 20A, 125Vac, 5-20R, White (GFWT2-W)
- HUBBELL Heavy Duty Hospital Grade AUTOGUARD® Self-Test GFCI Receptacle, 20A, Light Almond (GFRST83LA)
- LEVITON GFCI DUPLEX 15A BROWN (GFTR1-00K)
- LEVITON ELECTRICAL RECEPTACLES 20A WR TR HG SLIM GFCI WHT (GFWT2-HGW)
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, Gray (GFR83GRY)
- HUBBELL WIRING DEVICE-KELLEMS Ground Fault Products, Commercial Standard GFCI Receptacles, GFRST15IU (GFRST15IU)
- Woodhead GFCI Receptacles